Shop All 3-Phase AC Motors
Century
3-Phase General Purpose Pump Motor, 3 HP, 56J Frame, 200-230/460V AC Voltage, 3,450 Nameplate RPM
Mfr # H734
Zoro # G700905459
Free Shipping & Returns
$516.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Open Dripproof
- Motor Mounting Type Face
- Height 6 7/16 in
- HP 3
- RPM Range 3,001-3,600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Century
- MFR # H734
- Zoro # G700905459
- UPC # 786674024251
- Country of Origin China
- Category 3-Phase AC Motors
Dimensions
Height | 6 7/16 in |
Bolt Circle Dia. | 5 7/8 in |
Length Less Shaft | 10 1/4 in |
Shaft Dia. | 5/8 in |
Overall Length | 12 7/8 in |
Shaft Length | 2 5/8 in |
Body Dia. | 6.4 in |
Description
General Purpose Pump Motor, Bearing Protection Shaft Shields, Body Dia. 6.4 in, Bolt Circle Dia. 5 7/8 in, Duty Cycle Continuous, Frame 56J, Hz 60 Hz, Full Load Amps 9.8-9.6/4.8, Height 6 7/16 in, HP 3, Ins. Class B, Length Less Shaft 10 1/4 in, Max. Ambient Temp. 104 Degrees F, Max. SF Amps 9.8-9.6/4.8 A, Motor Application General Application, Motor Bearings Ball, Motor Design 3-Phase, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL DEVICES Air Safety Valve, 3/4 In Inlet, 225 psi (SB75-0A225)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 20 hp, 480V AC (ATV340D11N4E)
- BAILEY Tie-rod Hydraulic Cylinder: 4 Bore x 36 Stroke - 2 Rod (218369)
- IDEAL TRIDON Ideal 1/2 In. - 1-1/16 In. 67 All Stainless Steel Hose Clamp (6710553)
- CENTURY 3-Phase General Purpose Pump Motor, 1/2 HP, 56J Frame, 208-230/460V AC Voltage (H155)
- CENTURY 1/4 HP, 1075 RPM, 460V, 48FR, CENTURY MOTOR (788A)
- CENTURY 3-Phase General Purpose Pump Motor, 3/4 HP, 56J Frame, 208-230/460V AC Voltage (H446)
- CENTURY 3-Phase General Purpose Pump Motor, 1 HP, 56J Frame, 208-230/460V AC Voltage (H506)
- CENTURY 3-Phase General Purpose Pump Motor, 1 1/2 HP, 56J Frame, 208-230/460V AC Voltage (H607)
- CENTURY 3-Phase General Purpose Pump Motor, 2 HP, 56J Frame, 200-230/460V AC Voltage (H733)
- BALDOR-RELIANCE Capacitor-Start/Run AC Induction Motor, 5 HP, 184TC Frame, 208V AC, 230V AC Voltage (CL3608TM)
- Century 3-Phase AC Motors