Shop All 3-Phase AC Motors
Century
3-Phase General Purpose Pump Motor, 1/2 HP, 56J Frame, 208-230/460V AC Voltage
Mfr # H155
Zoro # G100905127
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Open Dripproof
- Motor Mounting Type Face
- Height 6 7/16 in
- HP 1/2
- RPM Range 3,001-3,600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # H155
- Zoro # G100905127
- UPC # 786674022769
- Country of Origin China
- Category 3-Phase AC Motors
Dimensions
Height | 6 7/16 in |
Bolt Circle Dia. | 5 7/8 in |
Shaft Length | 2 5/8 in |
Body Dia. | 6.4 in |
Length Less Shaft | 8 1/2 in |
Shaft Dia. | 5/8 in |
Overall Length | 11 1/8 in |
Description
General Purpose Pump Motor, Bearing Protection Shaft Shields, Body Dia. 6.4 in, Bolt Circle Dia. 5 7/8 in, Duty Cycle Continuous, Frame 56J, Hz 60 Hz, Full Load Amps 2.6-2.6/1.3, Height 6 7/16 in, HP 1/2, Ins. Class B, Length Less Shaft 8 1/2 in, Max. Ambient Temp. 104 Degrees F, Max. SF Amps 2.6-2.6/1.3 A, Motor Application General Application, Motor Bearings Ball, Motor Design 3-Phase, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Oil Burner Motor, 1/3 HP, 3450 rpm (048C34D2024)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 2 in Stroke, NFPA Double Acting (6X371)
- D&D 1600mm Outside Length, 12 2/3mm Top Width, 1 Ribs (XPA1600)
- TRIM Chlorine Free Emulsion, 1 gal., Jug (E925/1)
- CENTURY 3-Phase General Purpose Pump Motor, 3 HP, 56J Frame, 200-230/460V AC Voltage, 3,450 Nameplate RPM (H734)
- CENTURY 3-Phase General Purpose Pump Motor, 3/4 HP, 56J Frame, 208-230/460V AC Voltage (H446)
- CENTURY 1/4 HP, 1075 RPM, 460V, 48FR, CENTURY MOTOR (788A)
- CENTURY 3-Phase General Purpose Pump Motor, 1 1/2 HP, 56J Frame, 208-230/460V AC Voltage (H607)
- CENTURY 3-Phase General Purpose Pump Motor, 2 HP, 56J Frame, 200-230/460V AC Voltage (H733)
- CENTURY 3-Phase General Purpose Pump Motor, 1 HP, 56J Frame, 208-230/460V AC Voltage (H506)
- WEG 02018ET3E256TF3-W22, MOTOR 20HP 4P 256T WFF2 (02018ET3E256TF3-W22)
- Century 3-Phase AC Motors