Shop All 3-Phase AC Motors
This Product is Discontinued
Century
3-Phase General Purpose Motor, 3/4 HP, 56 Frame, 200-230/460V AC Voltage, 1,725 Nameplate RPM (Discontinued)
Mfr # H851V3
Zoro # G5121739
Free Shipping & Returns
This Product is Discontinued
Key Features
- Motor Enclosure Design Open Dripproof
- Motor Mounting Type Cradle Base
- HP 3/4
- RPM Range 1,701-1,800
- Voltage 200-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # H851V3
- Zoro # G5121739
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Length Less Shaft | 9 1/2 in |
Overall Length | 11 9/16 in |
Shaft Length | 2 1/16 in |
Shaft Dia. | 5/8 in |
Manufacturers Warranty Length | 1 yr |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 3/4 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 200-230/460V AC, Full Load Amps 3.0-3.2/1.6 A, 56 Frame, Usable @ 208V Yes, Usable @ 200V Yes, Hz 60 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection Auto, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Cradle Base, Motor Mounting Position Horizontal, Inverter Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.