Shop All Belt Drive Motors
Century
3-Phase Belt Drive Motor, 3/4, 1/3 HP, 56FR Frame, 200-230V AC Voltage, 1,725/1,140 Nameplate RPM
Mfr # H657V1
Zoro # G3069613
product price: $370.99
/ea
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Open Dripproof
- HP 1/3, 3/4
- No. of Speeds 2
- RPM Range 1,701-1,800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # H657V1
- Zoro # G3069613
- Country of Origin Mexico
- Category Belt Drive Motors
Dimensions
Shaft Dia. | 5/8 in |
Length Less Shaft | 8 3/4 in |
Resilient Ring Dia. | 2 1/2 in |
Body Dia. | 6 1/2 in |
Shaft Length | 1 15/16 in |
Overall Length | 10 11/16 in |
Description
Belt Drive Motor, Three Phase, Motor Design 3-Phase, 1/3, 3/4 HP, Nameplate RPM 1,725/1,140, No. of Speeds 2, Voltage 200-230V AC, 2.5-2.6/1.5-1.6 A Full Load Amps, 56 Frame, Usable @ 208V Yes, Usable @ 200V Yes, 60 Hz Hz, Motor Service Factor 1.25, Motor Thermal Protection None, Ins. Class B, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Dripproof, Motor Mounting Type Cradle Base, Motor Mounting Position All Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE P2B-E-207R Type E-Xtra (023013)
- AMETEK Vacuum Motor/Blower, Peripheral, 2 Stage, 1 Speed, Acustek (116448-00)
- DUPONT Dry Lubricant Spray 10 oz (DNS610101)
- MARATHON MOTORS Hazardous Loc Mtr, 3-Ph, EPNV, 1/3 HP, T3B (056T17E5311)
- CENTURY 3-Phase Belt Drive Motor, 3 HP, 56HZ Frame, 200-230/460V AC Voltage, 1,750 Nameplate RPM (H887L)
- CENTURY Capacitor-Start Belt Drive Motor, 1/2 HP, 56 Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM (C412V2)
- CENTURY Split-Phase Belt Drive Motor, 1/4, 1/12 HP, 56Z Frame, 115V AC Voltage, 1,725/1,140 Nameplate RPM (ARB2024L2)
- CENTURY 3-Phase Belt Drive Motor, 5 HP, 56HZ Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (H1039L)
- CENTURY 3-Phase Belt Drive Motor, 1 HP, 56 Frame, 200-230/460V AC Voltage, 1,725 Nameplate RPM (H1031L)
- CENTURY Split-Phase Belt Drive Motor, 3/4 HP, 56 Frame, 115/230V AC Voltage, 1725 Nameplate RPM (F680V1)
- DAYTON Split-Phase Belt Drive Motor, 1/2 HP, 48 Frame, 115V AC Voltage, 1,725 Nameplate RPM (6K589BG)
- Century HVAC Motors