Shop All Belt Drive Motors
Century
3-Phase Belt Drive Motor, 2 HP, 56H Frame, 200-230/460V AC Voltage, 3,450 Nameplate RPM
Mfr # H844
Zoro # G3255201
product price: $393.99
/ea
Free Shipping & Returns
$393.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Open Dripproof
- HP 2
- No. of Speeds 1
- RPM Range 3,001-3,600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # H844
- Zoro # G3255201
- Country of Origin Mexico
- Category Belt Drive Motors
Dimensions
Shaft Dia. | 5/8 in |
Body Dia. | 6 1/2 in |
Overall Length | 13 15/16 in |
Resilient Ring Dia. | 2 1/2 in |
Length Less Shaft | 12 in |
Shaft Length | 1 15/16 in |
Description
Belt Drive Motor, Three Phase, Motor Design 3-Phase, 2 HP, Nameplate RPM 3,450, No. of Speeds 1, Voltage 200-230/460V AC, 2.9/6.0-5.8 A Full Load Amps, 56H Frame, Usable @ 208V Yes, Usable @ 200V Yes, 60 Hz Hz, Motor Service Factor 1.2, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Dripproof, Motor Mounting Type Cradle Base, Motor Mounting Position All Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/4 Bore Dia., 28 # of Teeth (50BS28H X 1 1/4)
- WEATHERHEAD Pipe Close Nipple 1/4In, 3326X4 (3326X4)
- BESTORQ 3VX425 Cogged Belt, 42.5 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX425)
- CONTINENTAL Air Hose, 1/2" ID x 50 ft., Gray (IGGY05030-50-G)
- CENTURY Split-Phase Belt Drive Motor, 1/3, 1/11 HP, 48 Frame, 115V AC Voltage, 1,725/1,140 Nameplate RPM (925AL)
- CENTURY 3-Phase Belt Drive Motor, 3 HP, 56HZ Frame, 200-230/460V AC Voltage, 1,750 Nameplate RPM (H887L)
- CENTURY 3-Phase Belt Drive Motor, 1/3 HP, 56 Frame, 200-230/460V AC Voltage, 1,725 Nameplate RPM (H262V2)
- CENTURY Split-Phase Belt Drive Motor, 1/2 HP, 48 Frame, 115V AC Voltage, 1,725 Nameplate RPM (AR2054)
- CENTURY 3-Phase Belt Drive Motor, 3/4, 1/3 HP, 56FR Frame, 200-230V AC Voltage, 1,725/1,140 Nameplate RPM (H657V1)
- CENTURY Split-Phase Belt Drive Motor, 1/2 HP, 56 Frame, 115/230V AC Voltage, 1,725 Nameplate RPM (RB2054DV2)
- MARATHON MOTORS 3-Phase HVAC/R Motor, 1/2 HP, 56 Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (5K42HN4089)
- Century Belt Drive Motors