Shop All Belt Drive Motors
This Product is Discontinued
Century
3-Phase Belt Drive Motor, 1/2, 1/4 HP, 56Y Frame, 200-230V AC Voltage, 1,725/1,140 Nameplate RPM (Discontinued)
Mfr # H655V1
Zoro # G2714546
Free Shipping & Returns
This Product is Discontinued
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Open Dripproof
- HP 1
- No. of Speeds 2
- RPM Range 1,701-1,800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # H655V1
- Zoro # G2714546
- Country of Origin Mexico
- Category Belt Drive Motors
Dimensions
Shaft Dia. | 5/8 in |
Resilient Ring Dia. | 2 1/2 in |
Body Dia. | 6 1/2 in |
Shaft Length | 1 7/8 in |
Overall Length | 11 1/16 in |
Length Less Shaft | 9 3/16 in |
Description
Belt Drive Motor, Three Phase, Motor Design 3-Phase, 1 HP, Nameplate RPM 1,725/1,140, No. of Speeds 2, Voltage 200-230V AC, 1.8-1.9/1.1-1.2 A Full Load Amps, 56Y Frame, Usable @ 208V Yes, Usable @ 200V Yes, 60 Hz Hz, Motor Service Factor 1.25, Motor Thermal Protection None, Ins. Class B, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Dripproof, Motor Mounting Type Cradle Base, Motor Mounting Position All Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.