Shop All Permanent Split Capacitor Condenser Fan Motors
Century
1/6 to 1/4HP Condenser Fan Motor, 1625 rpm
Mfr # 9724
Zoro # G2062715
product price: $141.00
/ea
Free Shipping & Returns
$141.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- Phase Single
- HP 1/4 to 1/6
- RPM Range 1,501-1,600
- No. of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # 9724
- Zoro # G2062715
- Country of Origin India
- Category Permanent Split Capacitor Condenser Fan Motors
Dimensions
Body Dia. | 5 in |
Lead Length | 36 in |
Overall Length | 7 1/2 in |
Stud Size | #8-32 |
Shaft Dia. | 1/2 in |
Length Less Shaft | 4 1/2 in |
Shaft Length | 3 in |
Mounting Stud Length | 1/2 in |
Bolt Circle Dia. | 4 5/8 in |
Description
Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/4 to 1/6 HP, Nameplate RPM 1,625, No. of Speeds 1, Voltage 208-230V AC, 1.6 A Full Load Amps, 42 Frame, Output Watts 100 W, 60 Hz Hz, Usable @ 208V Yes, Usable @ 200V No, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 60 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALVOLINE 1 lb Tub Gray (VV632)
- TOMPKINS Hydraulic Fitting-Steel20MORFS-20FORFSX-04FP-GP (GPFF2406-20-20-04FP)
- CLIMAX METAL PRODUCTS MC-40 Metric Set Screw Collar (MC-40)
- GROZ Air Filter, 1/4in NPT, 28 cfm, 145 psi (F13913-S)
- CENTURY Condenser Fan Motor, 1/15to1/8HP, 1075 rpm (ORM5454BF)
- CENTURY Condenser Fan Motor, 1-1/2HP, 1075rpm, 60Hz (FC1156F)
- CENTURY Condenser Fan Motor, 1/3 HP, 825 rpm, 1-Ph (FE1038SU)
- CENTURY Condenser Fan Motor, 3/4 HP, 1075 rpm, 1-Ph (FE1076SU)
- CENTURY Condenser Fan Motor, 1/3 HP, 1075 rpm, 60Hz (FEH1036SF)
- CENTURY Condenser Fan Motor, 1 HP, 1075 rpm, 60 Hz (C770V1)
- CENTURY Condenser Fan Motor, 1/15to1/8HP, 825 rpm (ORM5484BF)
- Century Permanent Split Capacitor Condenser Fan Motors