Shop All 3-Phase blower Motors
Century
1/4 HP, 1075 RPM, 277v, 3 speed, 1.3 amps
Mfr # 7FD1026
Zoro # G3261749
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Air Over
- Shaft Dia. 1/2 in
- Overall Length 10 13/16 in
- Length Less Shaft 3 15/16 in
- Phase Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # 7FD1026
- Zoro # G3261749
- Country of Origin India
- Category 3-Phase blower Motors
Dimensions
Shaft Dia. | 1/2 in |
Overall Length | 10 13/16 in |
Length Less Shaft | 3 15/16 in |
Shaft Length | 6 3/8 in |
Body Dia. | 5 11/16 in |
Description
Direct Drive Blower Motor, Permanent Split Capacitor Motor Design, Open Air-Over Motor Enclosure Design, 1/4 HP, 1,075 Nameplate RPM, Voltage 277V AC, 1.3 A Full Load Amps, 60 Hz Hz, Single Phase, 48Y Frame, Motor Service Factor 1, Max. Ambient Temp. 50 Degrees C, Ins. Class B, Duty Air Over, No. of Speeds 3, Motor Mounting Type Resilient Base, Motor Mounting Position Horizontal, Motor Bearings Ball, Motor Thermal Protection Auto, Motor Shaft Rotation CCW, Length Less Shaft 3 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGFISHER Grease Fitting, Str, 1/8-28, PK10 (3ANZ2)
- SCHNEIDER ELECTRIC Communication Module, Ethernet TCP/IP (VW3A3616)
- RBL PRODUCTS SEAL KIT FOR 3132NG - PART (RB4002FPM)
- BSC PREFERRED Belt, SPZ, 10 x 625mm LP (SPZ625)
- CENTURY 5-5/8in. Dia Fleximount Motor (FML1026)
- CENTURY 5-5/8in. Dia. Stock Motor (BDL1106)
- CENTURY 5-5/8in. Dia. High Eff. Blower Motor (7FD1036)
- DAYTON Mtr, 3 Ph, 1.5 HP, 1725,208-230/460, 56H, ODP (4YU39)
- ZORO SELECT Motor, 3 Ph, 1 HP, 1725,208-230/460V, 56, ODP (4YU38)
- DAYTON Mtr, 3 Ph, 3 HP, 1755,208-230/460V, 182T, ODP (6XWJ0)
- ZORO SELECT Motor, 3 Ph, 2 HP, 1725,208-230/460, 56H, ODP (4YU40)
- Century Direct Drive Blower Motors