Shop All 3-Phase blower Motors
Century
1/2 HP, 1075 RPM, 115v, 3 speed, 8.0 amps
Mfr # FML1056
Zoro # G3261730
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Continuous
- Voltage Compatibility 115V AC
- Shaft Dia. 1/2 in
- RPM Range 1,001-1,100
- Phase Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # FML1056
- Zoro # G3261730
- Country of Origin Mexico
- Category 3-Phase blower Motors
Dimensions
Shaft Dia. | 1/2 in |
Overall Length | 10 7/8 in |
Length Less Shaft | 4 7/8 in |
Shaft Length | 6 in |
Body Dia. | 5 5/8 in |
Lead Length | 26 in |
Description
Condenser Fan Motor, Motor Design Permanent Split Capacitor, Phase Single, 1/2 HP, No. of Speeds 3, Voltage 115V AC, Motor Shaft Rotation CCW, 48Y Frame, Motor Enclosure Design Open Air-Over, Lug Motor Mounting Type, Motor Mounting Position Horizontal, Shaft Dia. 1/2 in, Shaft Length 6 in, Motor Thermal Protection Auto, Max. Ambient Temp. 50 Degrees C, Nameplate RPM 1,075, HVAC/R, Fan Coil; Room Air Conditioner; Blower, 60 Hz, Full Load Amps 8.5 A, Ins. Class B, Motor Service Factor 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 2Pc, 2-1/4 In, Steel (2C-225)
- MILTON INDUSTRIES 14 PC Coupler and Plug Kit (S-314MKIT)
- DUAL DURA-PREMIUM SYNC TORQUE Timing Belt, DL, 05 x 255in PL, T68 (D255L050)
- A.O. SMITH Century, Evaporative Cooler Motor 115 Volts 1725/1140 RPM 1/3~1/6 HP (SVB2034B)
- CENTURY 1/4 HP, 1075 RPM, 277v, 3 speed, 1.3 amps (7FD1026)
- CENTURY 5-5/8in. Dia. High Eff. Blower Motor (7FD1036)
- CENTURY 5-5/8in. Dia. Stock Motor (BDL1106)
- CENTURY 5-5/8in. Dia Fleximount Motor (FML1026)
- CARRIER 208-230v3ph 1725rpm blower mtr (HD56FR652)
- DAYTON Mtr, 3 Ph, 3 HP, 1755,208-230/460V, 182T, ODP (6XWJ0)
- MARATHON Motor 1.5 Hp Fan And Blower Hvac/R Motor, 3 Phase, 1800 Rpm, 200-230/460 V, 56H Frame, Odp (K1415)
- Century Direct Drive Blower Motors