Shop All Screw & Bolt Assortments
Centurion Medical Products
Centurion 9792839 4.13 x 6 in. Poly Wicket Bag - Pack of 250
Mfr # 9792839
Zoro # G004076671
product price: $29.85
/ea
$29.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centurion Medical Products
- MFR # 9792839
- Zoro # G004076671
- UPC # 701844127754
- Country of Origin China
- Category Screw & Bolt Assortments
Description
Our ACE KEY BAGS are made of sturdy 1.5 mil recycled LDPE are 4-1/8" x 6" with a 1-1/2" lip. Each bundle of 250 is held by a steel wicket that securely attaches to your existing display board. Bags include 5/8" diameter 2" center to center wicket holes. A perforation at the top provides an easy release from the bundle. For your convenience each bag is preprinted with 3 popular UPC bar codes.
Specifications- Color: Clear
- Recyled: Yes
- Material: Polyester
- Width: 4.13 in.
- Length: 6 in.
- Country of Origin: United States
- Weight: 0.88 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #6 Dia., Steel, 10 PK (930627)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 4 in, 1 in Wd, Black, 10 PK (90812)
- J.W. WINCO Spherical Washer, Fits Bolt Size M30 18-8 Stainless Steel, Plain Finish (6319-35-D-NI)
- ZORO SELECT Cotter Pin, Ext Prong, 5/16"Dx5" L, PK10 (3DZK6)
- ZORO SELECT Screw Assortment, Stainless Steel, Plain Finish (JBDL24BSP25WLN)
- ARMOR COAT Hex Head Cap Screw Assortment, Steel, Armor Coat Finish (UST900001)
- ZORO SELECT Tapping Screw Assortment, Steel, Zinc Plated Finish (JBDL24PSMS25)
- ZORO SELECT Flange Bolt Assortment, Steel, Black Oxide Finish (CPS1LAA9GR)
- ZORO SELECT Screw Assortment, Nylon, 116 PCS (8146)
- ZORO SELECT Machine Screw Assortment, Steel, Zinc Plated Finish (CPS1PJD6GR)
- ZORO SELECT Set Screw Assortment, Steel, Black Oxide Finish, 60 PCS (DISP-SET-16-060)
- Centurion Medical Products Screw & Bolt Assortments