Shop All Shears, Pruners & Loppers
Centurion Medical Products
Centurion 5040175 16 in. Mini Bypass Lopper; Yellow & Black
Mfr # 5040175
Zoro # G803742012
product price: $49.35
/ea
$49.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centurion Medical Products
- MFR # 5040175
- Zoro # G803742012
- UPC # 845049002055
- Country of Origin China
- Category Shears, Pruners & Loppers
Description
We provide a wide assortment of garden and lawn products that are available in brilliant designs. These pieces of products are made to provide you with utmost comfort during your leisure times. Be it for personal or for professional use, you will find the suitable for both the purposes.
Features- Mini Bypass Lopper
- Mini compound action lopper cuts up to 1 inch diameter
- High carbon heat treated non stick blade
- Light weight handles with soft touch grip
- Great for camping
- Color: Yellow & Black
- Size: 16"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Aircleaner Cvr Asm (753-06500)
- CORE TARPS 20 ft L x 0.5 mm H x 12 ft W Heavy Duty 5 Mil Tarp, Brown/Black, Polyethylene (CT-502-12X20)
- MIDWEST RAKE Lute/Rake, 24", 82" Aluminum Handle (56924)
- DB ELECTRICAL 5/16 Fuel Line 25 Feet For Universal Products 3120, 3130 (3003-0004)
- WEAVER LEATHER 8" Shaped Holster (08-97200-8)
- SILKY SAWS Silky Blade ZUBAT 270mm Large Teeth (271-27)
- CORONA TOOLS Shear Pruning Bypass 3/4In Cut (BP3225D)
- FISKARS PWR Lever Grass Shears (78206935)
- SMITHS Pruning Tool Sharpener (50600)
- JAMESON 16" Tri-Cut Saw Blade (3 pk) (SB-16TE-3PK)
- FISKARS Tree Pruner Pole and Pole Saw, 16 ft Pole (394731-1003)
- Centurion Medical Products Lawn & Garden Tools