Shop All Shovels and Scoops
Centurion Medical Products
Centurion 168 23 in. Collapsible Folding Round Point Shovel
Mfr # 168
Zoro # G004136450
product price: $49.89
/ea
$49.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Round Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centurion Medical Products
- MFR # 168
- Zoro # G004136450
- UPC # 845049001683
- Country of Origin China
- Category Shovels and Scoops
Details
Item | Round Point Shovel |
Blade Type | Round Point |
Description
We provide a wide assortment of garden and lawn products that are available in brilliant designs. These pieces of products are made to provide you with utmost comfort during your leisure times. Be it for personal or for professional use, you will find the suitable for both the purposes.
Features- Rugged 3 in 1 folding spade
- Great for all of your outdoor adventurous, camping, backpacking and gardening too
- Shovels & Spades & Scoops
- Collapsible Shovels
- Made of strong forged steel
- Composite D-Grip handle
- It is designed with a positive locking collar for added safety
- Round point
- 10" folded size
- 23" unfolded size
- Size: 23 in.
- Weight: 2.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARAMOUNT POOL & SPA Canister Fine Mesh Bag (004-152-4517-00)
- DOGIPARK Rectangle Bone Table, 24"X60" (7511)
- BLACKSTONE Grill & Griddle Breakfast Kit (BLK1543)
- VESTIL 120" Steel Multi-Duty Smokers Shelter (MDS-96-SM)
- REMCO Hygienic Square Point Shovel, Polypropylene Blade, 28 in L White Polypropylene Handle (69825)
- IMPERIAL Ash Shovel (LT0162)
- REMCO #4 Industrial Square Point Shovel, Plastic Blade, 28 in L Gray Polypropylene Handle (6982RG)
- TOOLITE #2 14 ga Round Point Shovel, Steel Blade, 48 in L Natural Hardwood Handle (49490)
- REMCO Ergonomic Square Point Shovel, Polypropylene Blade, 51.2 in L Yellow Polypropylene Handle (56016)
- BULLY TOOLS Square Point Shovel, 14 ga. Steel Blade, 46 in L Fiberglass Handle (62520)
- RADIUS GARDEN Garden Dig 13 in. Aluminum Hand Scoop Poly Handle (15620)
- Centurion Medical Products Lawn & Garden Tools