Shop All Shovels and Scoops
Centurion Medical Products
42 in L Pro-Series Heavy-Duty Round Point Shovel W/ D-Grip
Mfr # 3974
Zoro # G704136606
product price: $68.99
/ea
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Round Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centurion Medical Products
- MFR # 3974
- Zoro # G704136606
- UPC # 845049039747
- Country of Origin China
- Category Shovels and Scoops
Details
Blade Type | Round Point |
Item | Round Point Shovel |
Description
Centurion's PRO-Series Heavy-Duty Shovel is an industrial grade shovel designed to tackle the most serious digging jobs. Ideal for construction but equally well suited for landscaping and gardening. The round point design is excellent for digging and makes penetration faster and easier. Built to balance strength and comfort, this stylish tool will last a very long time.
Features- The Ultra-Sturdy Handle Socket and Large Forward -Turned Foot Steps increases force by adding leverage and allowing for secure foot placement, especially when wearing soft-soled shoes
- Perfect for digging through soil, planting, cutting sod and small roots
- Shovels & Spades & Scoops
- Round Point Shovels
- Perfect for digging through soil, planting, cutting sod and small roots
- Making the most difficult jobs easy
- Designed to withstand heavy-duty labor, the open back, industrial gauge steel blade holds up against the most demanding jobs
- Shovel blade will endure wear and tear and the maximum blade surface which allows for increased efficiency
- The steel D-Grip with ash wood handle combines strength and style
- The ergonomic design of this handle brings comfort while the extra strength of the steel D-Grip prevents twisting
- Comfortable to use with one or both hands and great to use even when wearing gloves
- The extra strong ash wood used in Centurion's PRO-Series Heavy-Duty Shovel handle provides great strength and flexibility
- Lightweight and very durable
- Size: 42 in.
- Weight: 5.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUPLA Digger, Post Hole, 4 Ft (6894150)
- TROY-BILT Troy-Bilt 41CDZ22C766 String Trimmer, 2-Cycle Engine, Gasoline, 17 in Cutting Swath (41CDZ25C766)
- A.R. NORTH AMERICA Garden Hose Adapter, 3/4"Brass, w/Filter (85.300.199)
- FLASH FURNITURE 2 Pack Blue Padded Reclining Stadium Arm Chairs, 2PK (FV-FA090-BL-2-GG)
- KENYON #2 14 ga Square Point Shovel, Steel Blade, 48 in L Yellow Polymer Handle (49652)
- W W MANUFACTURING Digging Tool Sod Cutter, 12 in L (48)
- BULLY TOOLS Round Point Shovel, 14 ga. Steel Blade, 60 in L Fiberglass Handle (82515)
- WESTWARD #12 16 ga Scoop Shovel, Steel Blade, 27 in L Yellow Fiberglass Handle (4LVR3)
- REMCO Hygienic Square Point Shovel, Polypropylene Blade, 23 1/2 in L Red Polypropylene Handle (69814)
- AMPCO SAFETY TOOLS Not Applicable Round Point Shovel, Aluminum Blade, 25-3/4 in L Yellow Fiberglass Handle (S-83FG)
- CORONA TOOLS Comfort Tools Trowel (CT 3010)
- Centurion Medical Products Shovels and Scoops