Shop All Gas Vent Pipe
Centrotherm
Centrotherm IFCK0450 InnoFlue Flex Chimney Kit - 4" D x 50' L
Mfr # IFCK0450
Zoro # G502668446
product price: $1,074.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,074.99
Free 30-Day Returns
Key Features
- Width (In.) 41 in
- Height (In.) 22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centrotherm
- MFR # IFCK0450
- Zoro # G502668446
- Country of Origin China
- Category Gas Vent Pipe
Dimensions
Width (In.) | 41 in |
Height (In.) | 22 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Actuator (MP-460VT)
- COOL KITCHEN C123RW24X6 Baseboard Return Air Grille White - 24 x 6 in. (CO156528)
- AIR HANDLER 33 in x 65 ft x 1 in Polyester Air Filter Roll MERV 6, White (6B689)
- CARRIER Gas Valve, 3/4", Natural, 24V, 3.5" WC (EF33CW189)
- CENTROTHERM Centrotherm IANS02 InnoFlue Residential SW Connector Ring - 2" D (IANS02)
- CENTROTHERM Centrotherm ISVL026 InnoFlue Residential SW Gray Rigid Vent Length - 2" D x 72" L (ISVL026)
- CENTROTHERM Centrotherm IASPP02 InnoFlue Residential SW Black Bird Screen PPS-UV - 2" D (IASPP02)
- CENTROTHERM Centrotherm ISEL0345 InnoFlue Residential SW Gray Standard Elbow - 45 Degree, 3" Diameter (ISEL0345)
- CENTROTHERM Centrotherm ISVL041 InnoFlue Residential SW Gray Rigid Vent Length - 4 in. D x 12 in. L (ISVL041)
- IMPERIAL 7 in D X 24 in L Steel Stove Pipe (BM0112)
- MONESSEN Monessen FS338 Firestop for Straight Up Flue System (FS338)
- Centrotherm Heating Ventilation