Shop All Pump Parts
Centripro
Guide Rail System, 6 In Flange, Cast Iron
Mfr # A10-60
Zoro # G9965654
product price: $3,252.20
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$3,252.20
Free 30-Day Returns
Key Features
- Material Cast Iron
- For Use With 5NXV3 to 5NXV9,5NXW0 to 5NXW7,5NXY0 to 5NXY9 and 5NXZ0
- Includes Base, Adapter, Bolts and Fittings and Upper Guide Rail Positioning Bracket
- Requires 2 in Stainless Steel Guide Rails; Lifting Chains and Bails
- Height 56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centripro
- MFR # A10-60
- Zoro # G9965654
- Country of Origin United States
- Category Pump Parts
Dimensions
Height | 56 |
Length | 15" |
Overall Height | 56 in |
Details
Item | Guide Rail System |
Material | Cast Iron |
For Use With | 5NXV3 to 5NXV9,5NXW0 to 5NXW7,5NXY0 to 5NXY9 and 5NXZ0 |
Includes | Base, Adapter, Bolts and Fittings and Upper Guide Rail Positioning Bracket |
Requires | 2 in Stainless Steel Guide Rails; Lifting Chains and Bails |
Rail System Discharge | 6 in Flange |
Pump Discharge | 6 in Flange |
Description
Guide Rail System, Material Cast Iron, For Use With 5NXV3 to 5NXV9,5NXW0 to 5NXW7,5NXY0 to 5NXY9 and 5NXZ0, Overall Height 56 in, Requires 2 in Stainless Steel Guide Rails; Lifting Chains and Bails, Includes Base, Adapter, Bolts and Fittings and Upper Guide Rail Positioning Bracket, Pump Discharge 6 in Flange, Rail System Discharge 6 in Flange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUNDFOS Pump Repair Parts- Spare, Capacitor SBA 3-35, 3-45 12, 5µF. (96590742)
- BANJO Pump, Engine Driven, 5-1/2 HP, Poly (200PH-5)
- ARO Outlet Manifold (95733-1)
- DWYER INSTRUMENTS Flowmeter, 320 Gph Water (VFA-43)
- CENTRIPRO Guide Rail System, 3 In Flange, Cast Iron (A10-30)
- ARO Assembly Kit (637119-33-C)
- ZURN Repair Kit (RK34-975XL3)
- GRUNDFOS Pump Repair Parts- Spare, Priming valve EPDM G1/2A, cpl. CR. (96588242)
- DAYTON Pump Repair Kit, Santoprene, Fluid, 1/2 In (22A611)
- JOHN CRANE Metal Bellows Seal Pump Parts And Accessory (680ZPY-YKF-040)
- ARO Washer, 116038 (116038)
- Centripro Pump Parts