Shop All Pump Parts
Centripro
Guide Rail System, 4 In Flange, Cast Iron
Mfr # A10-40
Zoro # G9965663
product price: $1,915.20
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$1,915.20
Free 30-Day Returns
Key Features
- Material Cast Iron
- For Use With 4WDA; 4DWS; 4DWN; 4WS; 3888D4; 4SD; 4NS; 4GV; 4MV; 4MK
- Includes Base, Adapter, Bolts and Fittings and Upper Guide Rail Positioning Bracket
- Length 15"
- Height 38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centripro
- MFR # A10-40
- Zoro # G9965663
- Country of Origin United States
- Category Pump Parts
Dimensions
Length | 15" |
Height | 38 |
Overall Height | 38 in |
Details
Item | Guide Rail System |
Material | Cast Iron |
For Use With | 4WDA; 4DWS; 4DWN; 4WS; 3888D4; 4SD; 4NS; 4GV; 4MV; 4MK |
Includes | Base, Adapter, Bolts and Fittings and Upper Guide Rail Positioning Bracket |
Requires | 2 in Stainless Steel Guide Rails; Lifting Chains and Bails |
Pump Discharge | 4 in Flange |
Rail System Discharge | 4 in Flange |
Description
Guide Rail System, Material Cast Iron, For Use With 4WDA; 4DWS; 4DWN; 4WS; 3888D4; 4SD; 4NS; 4GV; 4MV; 4MK, Overall Height 38 in, Requires 2 in Stainless Steel Guide Rails; Lifting Chains and Bails, Includes Base, Adapter, Bolts and Fittings and Upper Guide Rail Positioning Bracket, Pump Discharge 4 in Flange, Rail System Discharge 4 in Flange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIUSI Pump Power Switch, 1" L (R16657000)
- SOTERA Flowmeter, 100 PSI, 20 GPM, 1 in. (825X700)
- DAYTON Centrifugal Pump, 3 Ph, 230/460VAC (55JJ48)
- DAYTON Booster Cartridge Assembly (AEYE3)
- CENTRIPRO Guide Rail System, 3 In Flange, Cast Iron (A10-30)
- ARO Cushion, Santoprene (94631)
- PHCC PRO SERIES Replacement Check Valve, 1-1/2" (1141003)
- DAYTON Capacitor (PP211580-08G)
- ARO Pressure Switch, 104415 (104415)
- PALMETTO PACKING Packing Extractor/Pick, Pick, 10 In. L (1113)
- DAYTON SuctionStrainer, 6 Dia, 3 NPT, Side Sq Perf (1P931)
- Centripro Pump Parts