Shop All Pump Parts
Centripro
Guide Rail System, 3 In Flange, Cast Iron
Mfr # A10-30
Zoro # G9965672
product price: $1,907.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$1,907.99
Free 30-Day Returns
Key Features
- Material Cast Iron
- For Use With 3WDA; 3DWS; 3WS; 3888D3; 3SD; 3GV; 3MV; 3MK
- Includes Base, Adapter, Bolts and Fittings and Upper Guide Rail Positioning Bracket
- Requires 2 in Stainless Steel Guide Rails; Lifting Chains and Bails
- Height 38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centripro
- MFR # A10-30
- Zoro # G9965672
- Country of Origin Multiple
- Category Pump Parts
Dimensions
Height | 38 |
Length | 15" |
Overall Height | 38 in |
Details
Item | Guide Rail System |
Material | Cast Iron |
For Use With | 3WDA; 3DWS; 3WS; 3888D3; 3SD; 3GV; 3MV; 3MK |
Includes | Base, Adapter, Bolts and Fittings and Upper Guide Rail Positioning Bracket |
Requires | 2 in Stainless Steel Guide Rails; Lifting Chains and Bails |
Rail System Discharge | 4 in Flange |
Pump Discharge | 3 in Flange |
Description
Guide Rail System, Material Cast Iron, For Use With 3WDA; 3DWS; 3WS; 3888D3; 3SD; 3GV; 3MV; 3MK, Overall Height 38 in, Requires 2 in Stainless Steel Guide Rails; Lifting Chains and Bails, Includes Base, Adapter, Bolts and Fittings and Upper Guide Rail Positioning Bracket, Pump Discharge 3 in Flange, Rail System Discharge 4 in Flange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT PUMP Pump, 7 In. L, 4-1/2 In. W, 5-1/2 In. H (504203)
- GAST Cartridge Sep Dr Fil/Muff Sp Ac393 (AC393)
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 3 HP, 208-230/460V (100MS1H5A4)
- HEDLAND Flowmeter, 1 MNPT, 4-28 GPM (H621-028-R)
- ZORO SELECT Suction Strainer, 5 Dia, 1.5 NPSM, SidePerf (5RWL2)
- GRUNDFOS 1/2 in. Bronze Sweat Union Set for Pumps (529913)
- A.R. NORTH AMERICA Unloader, 310 BAR, 27M (0215010320)
- TACO Undersink Valve, 1/2 x 1/2 (HLV-1)
- BLANCETT Cable 10 ft, 2 Pin Connector (B220-221-10)
- ZORO SELECT Flange Bolt M8 x 20, PK4 (PPUP5032G)
- IFM Adapter, 2 In, for Flow Meter (E40228)
- Centripro Pump Parts