Shop All Pump Parts
Centripro
Guide Rail, 6 In Flange, Cast Iron/ SS
Mfr # A10-60SS
Zoro # G9965627
product price: $3,454.50
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$3,454.50
Free 30-Day Returns
Key Features
- Material Cast Iron/ SS
- For Use With 4WDA; 4DWS; 4DWN; 4WS; 3888D4; 4SD; 4NS; 4GV; 4MV; 4MK
- Includes Base, Adapter, Bolts and Fittings and Upper SS Guide Rail Positioning Bracket
- Height 56
- Length 19"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centripro
- MFR # A10-60SS
- Zoro # G9965627
- Country of Origin United States
- Category Pump Parts
Dimensions
Height | 56 |
Length | 19" |
Overall Height | 56 in |
Details
Item | Guide Rail System |
Material | Cast Iron/ SS |
For Use With | 4WDA; 4DWS; 4DWN; 4WS; 3888D4; 4SD; 4NS; 4GV; 4MV; 4MK |
Includes | Base, Adapter, Bolts and Fittings and Upper SS Guide Rail Positioning Bracket |
Requires | 2 in Stainless Steel Guide Rails; Lifting Chains and Bails |
Pump Discharge | 6 in Flange |
Rail System Discharge | 6 in Flange |
Description
Guide Rail System, Material Cast Iron/ SS, For Use With 4WDA; 4DWS; 4DWN; 4WS; 3888D4; 4SD; 4NS; 4GV; 4MV; 4MK, Overall Height 56 in, Requires 2 in Stainless Steel Guide Rails; Lifting Chains and Bails, Includes Base, Adapter, Bolts and Fittings and Upper SS Guide Rail Positioning Bracket, Pump Discharge 6 in Flange, Rail System Discharge 6 in Flange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOELLER Grinder Pump, Automatic, 2 HP, 230V (820-0011)
- BELL & GOSSETT Coupler, Pump (118705)
- DAYTON Pond Pump, 1 hp, 115V AC, Plastic Housing (55MU71)
- US SEAL Pump Seal Shaft 1.250 (PS-185V-CMS)
- CENTRIPRO Guide Rail System, 3 In Flange, Cast Iron (A10-30)
- LITTLE GIANT PUMP Parts Washer Pump, 1/40 hp, Epoxy Encapsulated, Plastic, 12.2 ft of head Max Head, 1/2 in Disch, NPT (518550)
- DAYTON Cylinder Sleeve (PPTWA321G)
- GARLOCK GRAPHITE PACKING 3/4IN 10LB PUMP PARTS AND ACCESSORY (PM6-K 41616-3048)
- DAYTON Pressure Switch Kit (PP21000403G)
- GRACO Bung Adapter for LD 3: 1 & 5: 1 Pumps (24F918)
- FILL-RITE Register and Faceplate Kit (KIT800GR)
- Centripro Pump Parts