Shop All Pump Parts
Centripro
Guide Rail, 6 In Flange, Cast Iron/ Bronze
Mfr # A10-60B
Zoro # G9965593
product price: $5,433.40
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$5,433.40
Free 30-Day Returns
Key Features
- Material Cast Iron/ Bronze
- For Use With 4XWC; 4XWN; 4XD; 4SDX; 4GVX; 4MVX; 4MKX
- Includes Base, Bronze Adapter, Bolts and Fittings and Upper Guide Rail Positioning Bracket
- Requires 2 in Stainless Steel Guide Rails; Lifting Chains and Bails
- Height 56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centripro
- MFR # A10-60B
- Zoro # G9965593
- Country of Origin United States
- Category Pump Parts
Dimensions
Height | 56 |
Length | 19" |
Overall Height | 56 in |
Details
Item | Guide Rail System |
Material | Cast Iron/ Bronze |
For Use With | 4XWC; 4XWN; 4XD; 4SDX; 4GVX; 4MVX; 4MKX |
Includes | Base, Bronze Adapter, Bolts and Fittings and Upper Guide Rail Positioning Bracket |
Requires | 2 in Stainless Steel Guide Rails; Lifting Chains and Bails |
Pump Discharge | 6 in Flange |
Rail System Discharge | 6 in Flange |
Description
Guide Rail System, Material Cast Iron/ Bronze, For Use With 4XWC; 4XWN; 4XD; 4SDX; 4GVX; 4MVX; 4MKX, Overall Height 56 in, Requires 2 in Stainless Steel Guide Rails; Lifting Chains and Bails, Includes Base, Bronze Adapter, Bolts and Fittings and Upper Guide Rail Positioning Bracket, Pump Discharge 6 in Flange, Rail System Discharge 6 in Flange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBERTY PUMPS Oiltector(R) Pump Control and Alarm, 230V (OTC-230)
- ARMSTRONG PUMPS HVAC Circulating Pump, 2/5 hp, 120v, 1 Phase, Flange Connection (182212-652)
- DAYTON O-Ring, PPL3417G (PPL3417G)
- LITHONIA LIGHTING Frame Kit, Ceiling Mountingc, 48 in L (2X4SMKSH)
- CENTRIPRO Guide Rail System, 3 In Flange, Cast Iron (A10-30)
- DAYTON Sealing Kit (PPKITOP09G)
- ARO Seat, Polypropylene (96070-1)
- ARO Valve Plate (95837)
- EAGLE Pump Hose Kit, 2", MxF WS (A007-NTEHOSEKIT-2TP)
- DAYTON Diffuser (PP14003G)
- AMPCO PUMPS Sleeve Shaft Ss Zc2 (SX8103721)
- Centripro Pump Parts