Shop All Pump Parts
Centripro
Guide Rail, 4 In Flange, Cast Iron/ SS
Mfr # A10-40SS
Zoro # G9965636
product price: $2,119.60
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$2,119.60
Free 30-Day Returns
Key Features
- Material Cast Iron/ SS
- For Use With 4WDA; 4DWS; 4DWN; 4WS; 3888D4; 4SD; 4NS; 4GV; 4MV; 4MK
- Includes Base, Adapter, Bolts and Fittings and Upper SS Guide Rail Positioning Bracket
- Height 38
- Requires 2 in Stainless Steel Guide Rails; Lifting Chains and Bails
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centripro
- MFR # A10-40SS
- Zoro # G9965636
- Country of Origin United States
- Category Pump Parts
Dimensions
Height | 38 |
Length | 15" |
Overall Height | 38 in |
Details
Item | Guide Rail System |
Material | Cast Iron/ SS |
For Use With | 4WDA; 4DWS; 4DWN; 4WS; 3888D4; 4SD; 4NS; 4GV; 4MV; 4MK |
Includes | Base, Adapter, Bolts and Fittings and Upper SS Guide Rail Positioning Bracket |
Requires | 2 in Stainless Steel Guide Rails; Lifting Chains and Bails |
Pump Discharge | 4 in Flange |
Rail System Discharge | 4 in Flange |
Description
Guide Rail System, Material Cast Iron/ SS, For Use With 4WDA; 4DWS; 4DWN; 4WS; 3888D4; 4SD; 4NS; 4GV; 4MV; 4MK, Overall Height 38 in, Requires 2 in Stainless Steel Guide Rails; Lifting Chains and Bails, Includes Base, Adapter, Bolts and Fittings and Upper SS Guide Rail Positioning Bracket, Pump Discharge 4 in Flange, Rail System Discharge 4 in Flange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GPI Rotary Pump (RP-10-UL)
- DWYER INSTRUMENTS Hot Water Meter, Wmh 112 Hot Wtr Mtr 10Gal (WMH-A-C-07-10)
- PULSATRON Metering Pump 12 Gallons Per Day 150 PSI (LB03SA-PTC1-XXX)
- FLINT & WALLING Booster Cartridge, 14 Stages, SS (136685)
- CENTRIPRO Guide Rail System, 3 In Flange, Cast Iron (A10-30)
- YAMADA BALL GUIDE 20AL (711700)
- VERSA-MATIC Repair Kit, Fluid, For 22A401, 22A404 (E4S F KIT)
- DAYTON Motor (PP2LTAF21TBG)
- DAYTON Cylinder Sleeve (PPTWA321G)
- ARO Spool, Bushing (96090)
- FILL-RITE Flange, 90 Degree (400F6679)
- Centripro Pump Parts