Shop All Pump Parts
Centripro
Guide Rail, 4 In Flange, Cast Iron/ Bronze
Mfr # A10-40B
Zoro # G9965602
product price: $4,277.70
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$4,277.70
Free 30-Day Returns
Key Features
- Material Cast Iron/ Bronze
- For Use With 4XWC; 4XWN; 4SDX; 4GVX; 4MVX; 4MKX
- Includes Base, Bronze Adapter, Bolts and Fittings and Upper Guide Rail Positioning Bracket
- Height 38
- Requires 2 in Stainless Steel Guide Rails; Lifting Chains and Bails
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centripro
- MFR # A10-40B
- Zoro # G9965602
- Country of Origin United States
- Category Pump Parts
Dimensions
Height | 38 |
Length | 15" |
Overall Height | 38 in |
Details
Item | Guide Rail System |
Material | Cast Iron/ Bronze |
For Use With | 4XWC; 4XWN; 4SDX; 4GVX; 4MVX; 4MKX |
Includes | Base, Bronze Adapter, Bolts and Fittings and Upper Guide Rail Positioning Bracket |
Requires | 2 in Stainless Steel Guide Rails; Lifting Chains and Bails |
Rail System Discharge | 4 in Flange |
Pump Discharge | 4 in Flange |
Description
Guide Rail System, Material Cast Iron/ Bronze, For Use With 4XWC; 4XWN; 4SDX; 4GVX; 4MVX; 4MKX, Overall Height 38 in, Requires 2 in Stainless Steel Guide Rails; Lifting Chains and Bails, Includes Base, Bronze Adapter, Bolts and Fittings and Upper Guide Rail Positioning Bracket, Pump Discharge 4 in Flange, Rail System Discharge 4 in Flange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Chip Basket (742-10127)
- MAGNETROL 120240VAc Float Switch (T20-4H3A-DAE)
- DAYTON Effluent Pump, Submersible, 4/10 HP (2JGA2)
- FLUID-O-TECH Rotary Vane Pump, Low Lead Brass, 3.1 gpm (PB0601ANDNN0000)
- CENTRIPRO Guide Rail System, 3 In Flange, Cast Iron (A10-30)
- SPRINGER PARTS U1 60/130 Grease Seal, Bearing Retainer; Replaces Waukesha Cherry-Burrell Part# 000-030-009 (000-030-009SP)
- FILL-RITE Inlet Gasket and Screen Kit (KIT120SG)
- ARO Assembly Kit (637161-11-C)
- LIBERTY PUMPS Pump Accessory Kit, Cable Weight (K001388)
- DAYTON Rubber Tape Mat (PP273455304G)
- BELL & GOSSETT FT125H-3/4 Cover Repair Kit (405600)
- Centripro Pump Parts