Shop All Pump Parts
Centripro
Guide Rail, 3 In Flange, Cast Iron/ SS
Mfr # A10-30SS
Zoro # G9965645
product price: $2,065.70
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$2,065.70
Free 30-Day Returns
Key Features
- Material Cast Iron/ SS
- For Use With 3WDA; 3DWS; 3WS; 3888D3; 3SD; 3GV; 3MV; 3MK
- Includes Base, Adapter, Bolts and Fittings and Upper SS Guide Rail Positioning Bracket
- Length 15"
- Requires 2 in Stainless Steel Guide Rails; Lifting Chains and Bails
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centripro
- MFR # A10-30SS
- Zoro # G9965645
- Country of Origin Multiple
- Category Pump Parts
Dimensions
Length | 15" |
Height | 38 |
Overall Height | 38 in |
Details
Item | Guide Rail System |
Material | Cast Iron/ SS |
For Use With | 3WDA; 3DWS; 3WS; 3888D3; 3SD; 3GV; 3MV; 3MK |
Includes | Base, Adapter, Bolts and Fittings and Upper SS Guide Rail Positioning Bracket |
Requires | 2 in Stainless Steel Guide Rails; Lifting Chains and Bails |
Rail System Discharge | 4 in Flange |
Pump Discharge | 4 in Flange |
Description
Guide Rail System, Material Cast Iron/ SS, For Use With 3WDA; 3DWS; 3WS; 3888D3; 3SD; 3GV; 3MV; 3MK, Overall Height 38 in, Requires 2 in Stainless Steel Guide Rails; Lifting Chains and Bails, Includes Base, Adapter, Bolts and Fittings and Upper SS Guide Rail Positioning Bracket, Pump Discharge 4 in Flange, Rail System Discharge 4 in Flange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SJE-RHOMBUS EZ Plugger Panel, 120V w/Post (EZP11W6C0H10EP17A)
- WAYNE WAYNE CDU800 Sump Pump, 120 V, 10 A, 1-1/2 in Outlet, 2040 gph (CDU800)
- DAYTON Fibrewound Water Tank, Precharged, 80 Gal. (16X849)
- PULSATRON Pulsafeeder Diaphragm Metering Pump, 30 GPD, 100 PSI (LB64SA-KTC1-G19)
- CENTRIPRO Guide Rail System, 3 In Flange, Cast Iron (A10-30)
- ZORO SELECT SuctStrainer, 4 Dia, 3/4 NPSM, Bot Rnd Perf (5RWN2)
- SPRINGER PARTS Repair Kit ; Replaces ARO 637445-TT (SP-637445-TT)
- A.R. NORTH AMERICA Unloader, 310 BAR, 27M (4072000009)
- STENNER Pump Head Rebuild Kit, Max. Flow 5 gpd (S3101K)
- VERSA-MATIC Bunan Elastomer Kit (V1.0 BN KIT-1)
- BLUE DEF Single Port Tote Cap, 7" L x 6" W x 2" H (DEF230248)
- Centripro Pump Parts