Shop All Pump Parts
Centripro
Guide Rail, 3 In Flange, Cast Iron/ Bronze
Mfr # A10 -30B
Zoro # G9965611
product price: $3,455.90
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$3,455.90
Free 30-Day Returns
Key Features
- Material Cast Iron/ Bronze
- For Use With 3XWC; 3SDX; 3GVX; 3MVX; 3MKX
- Includes Base, Bronze Adapter, Bolts and Fittings and Upper Guide Rail Positioning Bracket
- Height 38
- Requires 2 in Stainless Steel Guide Rails; Lifting Chains and Bails
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centripro
- MFR # A10 -30B
- Zoro # G9965611
- Country of Origin Multiple
- Category Pump Parts
Dimensions
Height | 38 |
Length | 15" |
Overall Height | 38 in |
Details
Item | Guide Rail System |
Material | Cast Iron/ Bronze |
For Use With | 3XWC; 3SDX; 3GVX; 3MVX; 3MKX |
Includes | Base, Bronze Adapter, Bolts and Fittings and Upper Guide Rail Positioning Bracket |
Requires | 2 in Stainless Steel Guide Rails; Lifting Chains and Bails |
Pump Discharge | 4 in Flange |
Rail System Discharge | 4 in Flange |
Description
Guide Rail System, Material Cast Iron/ Bronze, For Use With 3XWC; 3SDX; 3GVX; 3MVX; 3MKX, Overall Height 38 in, Requires 2 in Stainless Steel Guide Rails; Lifting Chains and Bails, Includes Base, Bronze Adapter, Bolts and Fittings and Upper Guide Rail Positioning Bracket, Pump Discharge 4 in Flange, Rail System Discharge 4 in Flange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Wear Ring (PP60172G)
- ECO-FLO Submersible Utility Pump 1/3 HP (SUP56)
- DAYTON Pump Repair Kit, For 2ZWN9A (21TG36)
- M-D A&M W/S BLK 1/4X1/2X10' (06577)
- CENTRIPRO Guide Rail System, 3 In Flange, Cast Iron (A10-30)
- ARO Needle Valve, 104104-N06 (104104-N06)
- A.R. NORTH AMERICA Unloader Mini-Matic 4/BandIdr (20890)
- VERSA-MATIC Repair Kit, Air, For 22A399 (476.V011.000)
- APACHE Poly Suction Strainer, 1-1/2" (70002760)
- FLINT & WALLING Base (020054)
- WARREN-RUPP Diaphram Repair Kit (476.194.635)
- Centripro Pump Parts