Shop All Storage Tanks
Centripro
Diaphragm Tank, Butyl Rubber, 4.9 gal
Mfr # T15P
Zoro # G007167451
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 14 3/4 in
- Max. Water Temp. 120 Degrees F
- Drawdown @ 30-50 PSI 1.5 gpm
- Diameter 11 in
- Inlet 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centripro
- MFR # T15P
- Zoro # G007167451
- UPC # 697666419507
- Country of Origin Canada
- Category Storage Tanks
Dimensions
Overall Height | 14 3/4 in |
Diameter | 11 in |
Manufacturers Warranty Length | 5 yr Limited Tank Warranty |
Details
Item | Epoxy Coated Diaphragm Tanks |
Max. Water Temp. | 120 Degrees F |
Drawdown @ 30-50 PSI | 1.5 gpm |
Inlet | 3/4 in |
Tank Type | Pre-Charged |
Tank Capacity | 4.9 gal |
Drawdown @ 20-40 PSI | 1.8 gpm |
Precharge Pressure | 38 psi |
Body Material | Butyl Rubber |
Drawdown @ 40-60 PSI | 1.4 gpm |
Tank Orientation | Vertical |
Description
Epoxy Coated Diaphragm Tanks, Tank Type Pre-Charged, Tank Capacity 4.9 gal, Tank Orientation Vertical, Precharge Pressure 38 psi, Body Material Butyl Rubber, Max. Water Temp. 120 Degrees F, Drawdown @ 20-40 PSI 1.8 gpm, Drawdown @ 30-50 PSI 1.5 gpm, Drawdown @ 40-60 PSI 1.4 gpm, Overall Height 14 3/4 in, Diameter 11 in, Inlet 3/4 in, Manufacturers Warranty Length 5 yr Limited Tank Warranty
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL & GOSSETT Hydronic Circulating Pump, 1/6 hp, 115V, 1 Phase, Flange Connection (102213LF)
- BECKETT Pump-230V Condensate 212 degree (CB502ULHTS)
- GEMS SENSORS 9/16-18 UNF SPDT Liquid Flow Switch 240VAC 0.1 gpm (FS-4, 122352)
- ARO Outlet Manifold (95733-1)
- CENTRIPRO Diaphragm Tank, Butyl Rubber, 45.2 gal (T140)
- CENTRIPRO Diaphragm Tank, Butyl Rubber, 13.9 gal (T45P)
- PEABODY ENGINEERING Storage Open Top Process Chemical Tank, Vertical, LDPE, Nat, 5 Gal (01-28958)
- PEABODY ENGINEERING Storage Tank, Double Wall Vertical, LDPE 1.9, Nat, 320 Gal (01-29770)
- RHEEM-RUUD Commercial Storage Tank, 115 Gallons (ST120)
- PEABODY ENGINEERING ProChem® Process Chemical Storage Tank, Vertical, Open Top, 100 gal. (01-28967)
- AQUARIUS Aquarius Tapered Chemical Feed Tank, 55 gal., 3/16” Wall, Blue (01-28651)
- Centripro Storage Tanks