Shop All Storage Tanks
Centripro
Diaphragm Tank, Butyl Rubber, 115.9 gal
Mfr # T350
Zoro # G107167610
product price: $1,677.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$1,677.99
Free 30-Day Returns
Key Features
- Overall Height 61 5/16 in
- Drawdown @ 30-50 PSI 35.9 gpm
- Tank Type Pre-Charged
- Max. Water Temp. 120 Degrees F
- Tank Orientation Vertical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centripro
- MFR # T350
- Zoro # G107167610
- UPC # 697666419552
- Country of Origin Canada
- Category Storage Tanks
Dimensions
Overall Height | 61 5/16 in |
Diameter | 26 in |
Manufacturers Warranty Length | 5 yr Limited Tank Warranty |
Details
Item | Epoxy Coated Diaphragm Tanks |
Drawdown @ 30-50 PSI | 35.9 gpm |
Tank Type | Pre-Charged |
Max. Water Temp. | 120 Degrees F |
Tank Orientation | Vertical |
Inlet | 1 1/4 in |
Drawdown @ 40-60 PSI | 31.3 gpm |
Precharge Pressure | 38 psi |
Drawdown @ 20-40 PSI | 42.9 gpm |
Body Material | Butyl Rubber |
Tank Capacity | 115.9 gal |
Description
Epoxy Coated Diaphragm Tanks, Tank Type Pre-Charged, Tank Capacity 115.9 gal, Tank Orientation Vertical, Precharge Pressure 38 psi, Body Material Butyl Rubber, Max. Water Temp. 120 Degrees F, Drawdown @ 20-40 PSI 42.9 gpm, Drawdown @ 30-50 PSI 35.9 gpm, Drawdown @ 40-60 PSI 31.3 gpm, Overall Height 61 5/16 in, Diameter 26 in, Inlet 1 1/4 in, Manufacturers Warranty Length 5 yr Limited Tank Warranty
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL & GOSSETT Shaft, 1/2 In. (189035LF)
- BERLISS Mechanical Seal, Type 21, 1-1/8 In., Buna, Carbon Face, Ceramic Cup (BSP-356)
- FINISH THOMPSON Drum Pump, 115VAC, 4/5 HP, 60 Hz (PFM-48 & M3V Kit)
- FUJI ELECTRIC Pump, Oil Coolant (VKP-053A-4Z)
- CENTRIPRO Diaphragm Tank, Butyl Rubber, 13.9 gal (T45P)
- CENTRIPRO Diaphragm Tank, Butyl Rubber, 45.2 gal (T140)
- SNYDER INDUSTRIES Storage Tank, Closed Top, Vertical, 120 Gal (5700102N95705)
- SNYDER INDUSTRIES Storage Tank, Horizontal, Closed Top, 25Gal (1140001C95002)
- SNYDER INDUSTRIES Storage Tank, Vertical Closed Top, 60 Gal. (5680000N97206)
- PEABODY ENGINEERING Storage Open Top Process Chemical Tank, Vertical, LDPE, Nat, 5 Gal (01-28958)
- RHEEM-RUUD Commercial Storage Tank, 115 Gallons (ST120)
- Centripro Storage Tanks