Shop All Brake Pads
Centric Parts
Toy, 103.08170
Mfr # 103.08170
Zoro # G8260744
product price: $21.75
/ea
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Pad Shims
- Features Prepared For Pad Wear Sensor
- Height 58.6 mm
- Width (mm) 117.6 mm
- Count 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 103.08170
- Zoro # G8260744
- UPC # 805890317142
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Height | 58.6 mm |
Width (mm) | 117.6 mm |
Details
Includes | Pad Shims |
Features | Prepared For Pad Wear Sensor |
Count | 4 |
Thickness (mm) | 17.4 mm |
Grade | Standard |
Friction Material | Ceramic |
Friction Material Attachment | Integrally Molded |
Description
Toy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Push On Retainer Assortment, 195 PCS (8197)
- AUTOTEX Wiper Blade, Universal Crimped, Size 11 In (M5-11)
- KENT SAFETY Rescue Throw Bag, With 50ft. Rope (152800-300-050-13)
- MAKITA Lxt High Speed Blower/Inflator 18V (XSA01Z)
- CENTRIC PARTS CTEK Ceramic Brake Pads, 103.12120 (103.12120)
- CENTRIC PARTS Disc Brake Pad Set, 106.07170, Front/Rear (106.07170)
- CENTRIC PARTS Ceramic Brake Pads With Shims, 105.12843 (105.12843)
- CENTRIC PARTS PREMIUM PARKING BRAKE SHOES (111.1078)
- CENTRIC PARTS Disc Brake Pad Set 2008-2012 Nissan Pathfinder, 105.11010 (105.11010)
- CENTRIC PARTS PREMIUM PARKING BRAKE SHOES (111.1042)
- TEC Front Rear Ceramic Brake Pads Kit For Mercedes-Benz S550 SL550 CL550 S600 S350 S400 CL600 (KTC-100110)
- Centric Parts Automotive Brakes