Shop All Brake Pads
Centric Parts
Toy, 103.06190
Mfr # 103.06190
Zoro # G8251714
product price: $27.95
/ea
$27.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Pad Shims; Pad Wear Sensor
- Height 63.8 mm
- Features Prepared For Pad Wear Sensor
- Thickness (mm) 17 mm
- Width (mm) 144 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 103.06190
- Zoro # G8251714
- UPC # 805890163077
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Height | 63.8 mm |
Width (mm) | 144 mm |
Details
Includes | Pad Shims; Pad Wear Sensor |
Features | Prepared For Pad Wear Sensor |
Thickness (mm) | 17 mm |
Count | 4 |
Friction Material | Ceramic |
Friction Material Attachment | Integrally Molded |
Grade | Standard |
Description
Toy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC Shock Strut Valve (H-798)
- ACDELCO Arm Asm-Frt Upr Cont, 25905442 (25905442)
- HALTEC Snap In Tire Valve, 1 1/2 In, PK50 (TV-414-50)
- ASSENMACHER SPECIALTY TOOLS OIL FUNNEL THREADED SUBARU (AHOFSU1042)
- CENTRIC PARTS Centric 105.20440 Centric Posi-Quiet Ceramic Disc Brake Pad Sets (105.20440)
- CENTRIC PARTS Disc Brake Pad Set 1994-1995 Ford Mustang, 105.06270, Rear (105.06270)
- CENTRIC PARTS CERAMIC BRAKE PAD W/SHIMS (103.1191)
- CENTRIC PARTS Disc Brake Pad Set 2008-2012 Nissan Pathfinder, 105.11010 (105.11010)
- CENTRIC PARTS CTEK Metallic Pad, 102.08300 (102.08300)
- CENTRIC PARTS Disc Brake Pad Set, 105.11590 (105.11590)
- DYNAMIC FRICTION CO Heavy Duty Pads and Hardware Kit, For High Speed/Towing/Off-Roading, Low Noise, Low Dust, Front (1214-1695-01)
- Centric Parts Automotive Brakes