Shop All Brake Pads
Centric Parts
Toy, 103.05620
Mfr # 103.05620
Zoro # G8305632
product price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 53 mm
- Features Prepared For Pad Wear Sensor
- Includes Pad Shims; Pad Wear Sensor
- Count 4
- Width (mm) 133.2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 103.05620
- Zoro # G8305632
- UPC # 805890889144
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Height | 53 mm |
Width (mm) | 133.2 mm |
Details
Features | Prepared For Pad Wear Sensor |
Includes | Pad Shims; Pad Wear Sensor |
Count | 4 |
Thickness (mm) | 17.5 mm |
Grade | Standard |
Friction Material Attachment | Integrally Molded |
Friction Material | Ceramic |
Description
Toy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For LEXUS, IS YEAR 2019 HEAVY DUTY WIPER BLADES (IS YEAR: 2019 HEAVY DUTY WIPER BLADES)
- AEM ELECTRON With Bosch 4.9LSU Wideband UEGO Sensor (30-0310)
- C.E. SMITH Bolster Bracket, 12 in., Double Slot, UPC Label (10102G40)
- ANTENNAS DIRECT ClearStream 4 Quad-Loop UHF Outdoor Antenna with 20" Mount (C4-CJM)
- CENTRIC PARTS Centric 112.04510 Centric Premium Heavy Duty Brake Shoes (112.04510)
- CENTRIC PARTS Centric Brake Shoes, 111.05890 (111.05890)
- CENTRIC PARTS PREMIUM PARKING BRAKE SHOES (111.1042)
- CENTRIC PARTS Prem Ceramic Brake Pad Shims & Hardware, 301.01451 (301.01451)
- CENTRIC PARTS Posi-Quiet Ceramic Pads, 105.10200, Rear (105.10200)
- CENTRIC PARTS CTEK Metallic Pad, 102.08300 (102.08300)
- AKEBONO Euro Pads 03-11 Audi Rear 4F0698451F, Eur1018A (EUR1018A)
- Centric Parts Brake Pads