Shop All Brake Pads
Centric Parts
Toy, 103.04760
Mfr # 103.04760
Zoro # G8329588
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Pad Shims
- Height 62.5 mm
- Thickness (mm) 17 mm
- Width (mm) 141 mm
- Count 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 103.04760
- Zoro # G8329588
- UPC # 805890888871
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Height | 62.5 mm |
Width (mm) | 141 mm |
Details
Includes | Pad Shims |
Thickness (mm) | 17 mm |
Count | 4 |
Friction Material | Ceramic |
Grade | Standard |
Friction Material Attachment | Integrally Molded |
Description
Toy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 12 1/16 in Length, 4 21/32 in Outside Dia (BF1262)
- CURT Replacment Dual Bll for Adjstbl Chnnl Mount (45912)
- BALDWIN FILTERS Air Filter, 2-23/32 x 10-3/32 in. (PA2700)
- SHURFLO SLV Fresh Water Pump - 12 VDC, 1.0 GPM (105-013)
- CENTRIC PARTS PREMIUM PARKING BRAKE SHOES (111.1078)
- CENTRIC PARTS CTEK Metallic Pad, 102.08300 (102.08300)
- CENTRIC PARTS Disc Brake Pad Set, 106.07170, Front/Rear (106.07170)
- CENTRIC PARTS Disc Brake Pad Set 2014-2018 Mazda 6 2.5L, 105.17110 (105.17110)
- CENTRIC PARTS Ceramic Brake Pads With Shims, 105.12843 (105.12843)
- CENTRIC PARTS Centric Premium Ceramic, 301.05360 (301.05360)
- WAGNER BRAKES Ceramic Disc Pad Set, Zd562 (ZD562)
- Centric Parts Brake Pads