Shop All Automotive Wheels & Hubs
Centric Parts
Standard Wheel Cyl, 135.40110
Mfr # 135.40110
Zoro # G7809682
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Bleeder Screw
- Hub Bore 3/4 in
- Bleeder Screw Thread Diameter 8 mm
- Mounting Method Bolt On
- Inlet Fitting Thread Pitch 1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 135.40110
- Zoro # G7809682
- UPC # 805890138716
- Country of Origin Unknown
- Category Automotive Wheels & Hubs
Dimensions
Bleeder Screw Thread Diameter | 8 mm |
Inlet Thread Diameter | 10 mm |
Details
Includes | Bleeder Screw |
Hub Bore | 3/4 in |
Mounting Method | Bolt On |
Inlet Fitting Thread Pitch | 1 mm |
Position | Left |
Number of Mounting Holes | 2 |
Flare Type | Bubble |
Number of Pistons | 2 |
Piston Type | Slotted |
Attachment Type | Bolted |
Grade | Standard |
Bleeder Screw Thread Pitch | 1.25 mm |
Description
Standard Wheel Cyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIM MAGNETIC SPRAY CAN HOLDER GREEN (VIMMCH2G)
- PARKER Fuel Filter, 3/4 In NPT, 150 Max PSI, 5 GPM (B10-3/4SD)
- UNIVERSAL AIR COND BLOWER MOTORS (BM00126C)
- GATES Hi-Power II PowerBand V-Belts, 2/B75 (2/B75)
- CENTRIC PARTS Premium Wheel Cyl, 134.64007 (134.64007)
- CENTRIC PARTS Hub & Bearing Assembly, 405.42004E (405.42004E)
- CENTRIC PARTS Premium Wheel Cyl, 134.64008 (134.64008)
- CENTRIC PARTS Standard Hub & Bearing Assembly W/Abs, 402.65019E (402.65019E)
- SKF Wheel Seal, 13738 (13738)
- PIONEER RIM AND WHEEL CO High-Speed Hub and Spindle Assemblies (BT250)
- RTX Alloy Wheel, Vertex 17x7.5 5x114.3 ET40 C73.1 Black Machined (081916)
- Centric Parts Automotive Tire & Wheel