Shop All Wheel Bearings
Centric Parts
Standard Double Row Wheel Bearing, 412.62001E
Mfr # 412.62001E
Zoro # G800556223
product price: $16.25
/ea
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 37 mm
- Inside Dia. 39 mm
- Exterior Dia. 68 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 412.62001E
- Zoro # G800556223
- Country of Origin Unknown
- Category Wheel Bearings
Dimensions
Width | 37 mm |
Inside Dia. | 39 mm |
Exterior Dia. | 68 mm |
Details
Item | Wheel Bearing |
Description
Standard Double Row Wheel Bearing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANG TOOLS Schrader GM Right Angle Adapter (74852)
- STANT Thermostat, 160 deg. F (300-160)
- BALDWIN FILTERS Air Filter, 7-13/32 to 10-13/32x22-1/2 in (PA2715)
- DONALDSON Fuel Filter, Spin-On, Primary, Outer Dia 3.66 In. 93Mm 25 Micron (P550105)
- CENTRIC PARTS Hub & Bearing Assembly Repair Kit, 403.62004E (403.62004E)
- TIMKEN Tapered Roller Bearing Cone, 3578A (3578A)
- SKF Wheel Seal, 38780 (38780)
- ALL BALLS Bearing Kit Yamaha (25-1660)
- TIMKEN Wheel Bearing - Rear Inner, 28682 (28682)
- NATIONAL OIL SEALS & BEARINGS Ball Bearing, 510013 (510013)
- SKF Adapter Bearing, Ra106-Rr (RA106-RR)
- Centric Parts Wheel Bearings