Shop All Wheel Bearings
Centric Parts
Standard Double Row Wheel Bearing, 412.42001E
Mfr # 412.42001E
Zoro # G500556066
product price: $22.79
/ea
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 43 mm
- Exterior Dia. 76 mm
- Inside Dia. 43 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 412.42001E
- Zoro # G500556066
- Country of Origin Unknown
- Category Wheel Bearings
Dimensions
Width | 43 mm |
Exterior Dia. | 76 mm |
Inside Dia. | 43 mm |
Details
Item | Wheel Bearing |
Description
Standard Double Row Wheel Bearing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Blue Vinyl Insulated Butt Conn 16-14 Gauge Wire Rng PK100 (3501PK)
- LIQUIDYNAMICS Oil Drain, Low Profile, Capacity 25 Gal. (42070)
- CURT OEM Replacement DualOutput 7 4Way Connector Plugs into USCAR (57020)
- ENERGY SUSPENSION 07-10 CHEVROLET K2500/3500HD RED TORSION BAR MOUNT (3.1143R)
- CENTRIC PARTS Hub & Bearing Assembly Repair Kit, 403.62004E (403.62004E)
- BEARING BUDDY Stainless Steel Trailer Wheel Bearing Protector, PK2 (42304)
- SKF Shaft Seal, 1-7/8 x 2-5/8 x 5/16", CRWA1, NBR (18581)
- SKF Wheel Bearing and Hub Assembly, BR931000 (BR931000)
- NATIONAL OIL SEALS & BEARINGS TAPER BEARING CONE (JLM506849)
- KUGEL Front Wheel Bearing Hub Assembly For 2014-2022 Jeep Cherokee Without Off Road Suspension (70-513349)
- SKF Bearing, 204-Rr8 (204-RR8)
- Centric Parts Wheel Bearings