Shop All Wheel Bearings
Centric Parts
Standard Double Row Wheel Bearing, 412.40000E
Mfr # 412.40000E
Zoro # G000555712
product price: $18.29
/ea
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearingner Diameter 1.772"
- Bearing Outer Diameter 3.307"
- Bearing Width 1.654"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 412.40000E
- Zoro # G000555712
- Country of Origin Unknown
- Category Wheel Bearings
Dimensions
Bearingner Diameter | 1.772" |
Bearing Outer Diameter | 3.307" |
Bearing Width | 1.654" |
Details
Item | Wheel Bearing |
Description
Standard Double Row Wheel Bearing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HTI Long Handle Super Soft Fender (872)
- VICTRON ENERGY VE.Direct to USB interface (ASS030530010)
- SKF Shaft Seal, 1-3/8 x 1-27/32 x 1/4", CRW1, NBR (13536)
- MILTON Air Chuck, Dual Head 1/4" FNPT, PK50 (690BK)
- CENTRIC PARTS Hub & Bearing Assembly Repair Kit, 403.62004E (403.62004E)
- NATIONAL OIL SEALS & BEARINGS Needle Bearing, NTA-1625 (NTA-1625)
- TIMKEN Wheel Bearing and Hub Assembly - Front, 515017 (515017)
- SKF Adapter Bearing, Ra103-Rrb2 (RA103-RRB2)
- TIMKEN Wheel Bearing, 09074 (09074)
- TIMKEN Wheel Bearing and Hub Assembly - Front, HA590419 (HA590419)
- NATIONAL Wheel Race, 572 (572)
- Centric Parts Wheel Bearings