Shop All Brake Rotors
Centric Parts
Standard Brake Rotor, 121.80011
Mfr # 121.80011
Zoro # G4495597
Free Shipping & Returns
$93.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rotor Type Vented
- Bolt Hole Dia. (mm) 15.01 mm
- Nominal Thickness 34 mm
- Features Hat Shaped, Tapped for ABS Ring
- Height 96.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Centric Parts
- MFR # 121.80011
- Zoro # G4495597
- Country of Origin Unknown
- Category Brake Rotors
Dimensions
Bolt Hole Dia. (mm) | 15.01 mm |
Height | 96.8 mm |
Outside Dia. | 374.5 mm |
Center Hole Diameter | 152.4 mm |
Bolt Circle Dia. | 184.2 mm |
Details
Rotor Type | Vented |
Nominal Thickness | 34 mm |
Features | Hat Shaped, Tapped for ABS Ring |
Surface Finish | Smooth |
Bolt Holes | 10 |
Minimum Thickness | 31.12 mm |
Vane Style | Straight |
Grade | Standard |
Disc Mounting | Behind the Hub |
Number of Miscellaneous Holes | 5 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHINO-RACK 2500 FMP FITTING KIT (DK427)
- MERITOR Mtis - Thru Tee Single Tire 4In (3131700S)
- KATS Frost Plug Heater, for CAT 3034 (11465)
- KEN-TOOL $AIR-FLEXX VALVE EXT 5-11/16" INNER DUAL (KT20145)
- CENTRIC PARTS Premium Brake Rotor, 120.45075 (120.45075)
- CENTRIC PARTS Standard Brake Rotor, 121.42034 (121.42034)
- CENTRIC PARTS Standard Brake Rotor, 121.44158 (121.44158)
- CENTRIC PARTS Standard Brake Rotor, 121.65102 (121.65102)
- CENTRIC PARTS Standard Brake Rotor, 121.44076 (121.44076)
- CENTRIC PARTS Standard Brake Rotor, 121.44079 (121.44079)
- BENDIX Front Brake Rotor, SDR6201 (SDR6201)
- Centric Parts Automotive Brakes