Shop All Brake Rotors
Centric Parts
Standard Brake Rotor, 121.67074
Mfr # 121.67074
Zoro # G4493899
product price: $63.95
/ea
$63.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rotor Type Vented
- Lug Hole Quantity 5
- Nominal Thickness 27.9 mm
- Height 38.5 mm
- Style Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 121.67074
- Zoro # G4493899
- Country of Origin Unknown
- Category Brake Rotors
Dimensions
Height | 38.5 mm |
Rotor Dia. | 330 mm |
Bolt Circle Dia. | 127 mm |
Center Hole Diameter | 72.5 mm |
Lug Hole Size | 0.57 in |
Details
Item | Brake Rotor |
Rotor Type | Vented |
Lug Hole Quantity | 5 |
Nominal Thickness | 27.9 mm |
Style | Plain |
Minimum Thickness | 26.4 mm |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VDO MARINE 2-1/16" Fuel Level Gauge Empty/Full-8-32V-240-33.5 OHM-Black Dial (A2C59514096)
- EZRED OBD2 TO CIGARETTE LIGHTER ADPTR F/MS4000 (EZFABD25)
- GARMIN GPS Navigation System (DRIVE52LM)
- SOUTHCO Keys f/Compression Latches (E3-5-15)
- CENTRIC PARTS Standard Brake Rotor, 121.66057 (121.66057)
- CENTRIC PARTS Standard Brake Rotor, 121.66065 (121.66065)
- CENTRIC PARTS Standard Brake Rotor, 121.44167 (121.44167)
- CENTRIC PARTS Premium High Carbon Alloy Brake Rotor, 125.33144 (125.33144)
- CENTRIC PARTS Centric Premium Brake Rot, 120.51054 (120.51054)
- CENTRIC PARTS Standard Brake Rotor, 121.42034 (121.42034)
- BOSCH Quietcast Disc Disc Brake Roto, 16010290 (16010290)
- Centric Parts Brake Rotors