Shop All Brake Rotors
Centric Parts
Standard Brake Rotor, 121.67071
Mfr # 121.67071
Zoro # G4494407
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rotor Type Vented
- Lug Hole Quantity 5
- Nominal Thickness 11.8 mm
- Height 33.4 mm
- Rotor Dia. 305 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Centric Parts
- MFR # 121.67071
- Zoro # G4494407
- Country of Origin Unknown
- Category Brake Rotors
Dimensions
Height | 33.4 mm |
Rotor Dia. | 305 mm |
Center Hole Diameter | 72.5 mm |
Lug Hole Size | 0.55 in |
Bolt Circle Dia. | 127 mm |
Details
Item | Brake Rotor |
Rotor Type | Vented |
Lug Hole Quantity | 5 |
Nominal Thickness | 11.8 mm |
Style | Plain |
Minimum Thickness | 10.4 mm |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Vsc Mounted Ball Bearings & Inserts, P2B-VSC-100 (P2B-VSC-100)
- FOUR SEASONS Clutch Bearing, 25204 (25204)
- LEGACY HOSE YELLOW AIR 1/2"x50' 1/2"M NPT (LMHFZ1250YW4)
- MOTORCRAFT Cap-Filler, Brfc17 (BRFC17)
- CENTRIC PARTS C-Tek Standard Brake Rotor, 121.47042 (121.47042)
- CENTRIC PARTS Premium High Carbon Alloy Brake Rotor, 125.62086 (125.62086)
- CENTRIC PARTS Premium Brake Rotor, 120.40076 (120.40076)
- CENTRIC PARTS Standard Brake Rotor, 121.44167 (121.44167)
- CENTRIC PARTS Premium Brake Rotor, 120.45093 (120.45093)
- CENTRIC PARTS Standard Brake Rotor, 121.66065 (121.66065)
- MOOG Hub Assembly, 513263 (513263)
- Centric Parts Automotive Brakes