Shop All Brake Rotors
Centric Parts
Standard Brake Rotor, 121.67038
Mfr # 121.67038
Zoro # G4500926
$31.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rotor Type Vented
- Lug Hole Quantity 6
- Nominal Thickness 24 mm
- Height 64 mm
- Rotor Dia. 287 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Centric Parts
- MFR # 121.67038
- Zoro # G4500926
- Country of Origin Unknown
- Category Brake Rotors
Dimensions
Height | 64 mm |
Rotor Dia. | 287 mm |
Center Hole Diameter | 73.3 mm |
Bolt Circle Dia. | 114.3 mm |
Lug Hole Size | 0.539 in |
Details
Item | Brake Rotor |
Rotor Type | Vented |
Lug Hole Quantity | 6 |
Nominal Thickness | 24 mm |
Style | Plain |
Minimum Thickness | 22.6 mm |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON POWER PRODUCTS Fusion Kit, 350A, 3/0 Gray (125109-001)
- WIX FILTERS FORDSON DIESELS/PERKINS ENGS10 MICRON (33194)
- QUICKCABLE End Cable Retro Fit Terminal, 2/0, PK5 (102570-005)
- WHALE MARINE Whale V Pump Self Priming Hand Operated Manual Galley Pump (GP0650)
- CENTRIC PARTS Standard Brake Rotor, 121.63052 (121.63052)
- CENTRIC PARTS Standard Brake Rotor, 121.44076 (121.44076)
- CENTRIC PARTS Premium Brake Rotor, 120.47036 (120.47036)
- CENTRIC PARTS Standard Brake Rotor, 121.66057 (121.66057)
- CENTRIC PARTS Premium High Carbon Alloy Brake Rotor, 125.62086 (125.62086)
- CENTRIC PARTS Premium Brake Rotor, 120.45075 (120.45075)
- DYNAMIC FRICTION CO GEOSPEC Coated Rotor, Front (604-74053)
- Centric Parts Automotive Brakes