Shop All Brake Rotors
Centric Parts
Standard Brake Rotor, 121.66065
Mfr # 121.66065
Zoro # G4485532
product price: $53.89
/ea
$53.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rotor Type Vented
- Lug Hole Quantity 6
- Nominal Thickness 20 mm
- Height 85.4 mm
- Style Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 121.66065
- Zoro # G4485532
- Country of Origin Unknown
- Category Brake Rotors
Dimensions
Height | 85.4 mm |
Rotor Dia. | 345 mm |
Bolt Circle Dia. | 139.7 mm |
Lug Hole Size | 0.65 in |
Center Hole Diameter | 78.5 mm |
Details
Item | Brake Rotor |
Rotor Type | Vented |
Lug Hole Quantity | 6 |
Nominal Thickness | 20 mm |
Style | Plain |
Minimum Thickness | 18.5 mm |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA Valterra A0120SVP Gravity Water Inlet Cap - White (Carded) (A0120SVP)
- GROTE Clearance/Marker Lamp, 3" Center, LED, Red (47242)
- MINGS MARK Reversible Mat; Black/White; Galloping Horses; 8Ft x 11Ft (GH8111)
- TIMKEN Wheel Bearing - Front Inner, 14120 (14120)
- CENTRIC PARTS Standard Brake Rotor, 121.65107 (121.65107)
- CENTRIC PARTS Standard Brake Rotor, 121.66057 (121.66057)
- CENTRIC PARTS Premium Brake Rotor, 120.62099 (120.62099)
- CENTRIC PARTS Standard Brake Rotor, 121.62176 (121.62176)
- CENTRIC PARTS Standard Brake Rotor, 121.44076 (121.44076)
- CENTRIC PARTS Standard Brake Rotor, 121.44167 (121.44167)
- ADVICS A6F048 OE Disc Brake Rotor (A6F048)
- Centric Parts Automotive Brakes