Shop All Brake Rotors
Centric Parts
Standard Brake Rotor, 121.66057
Mfr # 121.66057
Zoro # G4484290
product price: $65.49
/ea
$65.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lug Hole Quantity 6
- Nominal Thickness 30mm (1.181")
- Thickness 28mm (1.102")
- Rotor Dia. 330mm (12.99")
- Style Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 121.66057
- Zoro # G4484290
- Country of Origin Unknown
- Category Brake Rotors
Dimensions
Rotor Dia. | 330mm (12.99") |
Lug Holes Size | 16.08mm (0.63") |
Rotor Height | 55mm (2.165") |
Hub Hole Diameter | 78.5mm (3.09") |
Details
Lug Hole Quantity | 6 |
Nominal Thickness | 30mm (1.181") |
Thickness | 28mm (1.102") |
Style | Plain |
Rotor Design | Rotors Only |
Cryo Treating Option | Without Cryo Treating |
Bolt Circle | 140.5mm (5.53") |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Reflective Gate Arm Tape, Red/White (GA1616)
- DRAW-TITE TRAILER JACK 1500LB SWING-AWAY BOLT-ON 12IN TRAVEL 6IN DUAL WHEEL (XPD15L0126)
- HALTEC Clip-On Air Chuck (H-5265)
- OEMTOOLS Master Wheel Hun & Bearing Remover & Installer Kit (27213)
- CENTRIC PARTS Premium Brake Rotor, 120.40040 (120.40040)
- CENTRIC PARTS Centric Premium Brake Rot, 120.51054 (120.51054)
- CENTRIC PARTS Standard Brake Rotor, 121.44167 (121.44167)
- CENTRIC PARTS Standard Brake Rotor, 121.65113 (121.65113)
- CENTRIC PARTS Standard Brake Rotor, 121.44053 (121.44053)
- CENTRIC PARTS Standard Brake Rotor, 121.44076 (121.44076)
- BOSCH Quietcast Disc Disc Brake Roto, 36010939 (36010939)
- Centric Parts Automotive Brakes