Shop All Brake Rotors
Centric Parts
Standard Brake Rotor, 121.65135
Mfr # 121.65135
Zoro # G4484327
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rotor Type Vented
- Lug Hole Quantity 6
- Nominal Thickness 25 mm
- Height 80.2 mm
- Rotor Dia. 348.2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Centric Parts
- MFR # 121.65135
- Zoro # G4484327
- Country of Origin Unknown
- Category Brake Rotors
Dimensions
Height | 80.2 mm |
Rotor Dia. | 348.2 mm |
Bolt Circle Dia. | 135 mm |
Center Hole Diameter | 90.1 mm |
Lug Hole Size | 0.618 in |
Details
Item | Brake Rotor |
Rotor Type | Vented |
Lug Hole Quantity | 6 |
Nominal Thickness | 25 mm |
Style | Plain |
Minimum Thickness | 23 mm |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Truck Bed Coating, Black, 128 oz (323529)
- WOKIN 4 Way Lug Wrench (152114)
- LISLE Driving Wrench, 32mm, for Lisle 43300 (43380)
- VALVOLINE 5 gal Pail, Tractor Hydraulic Fluid, Not Specified ISO Viscosity, 10W-30 SAE (VV813)
- CENTRIC PARTS Premium Brake Rotor, 120.40040 (120.40040)
- CENTRIC PARTS Premium Brake Rotor, 120.40076 (120.40076)
- CENTRIC PARTS Centric Premium Brake Rot, 120.51054 (120.51054)
- CENTRIC PARTS Premium Brake Rotor, 120.47032 (120.47032)
- CENTRIC PARTS Standard Brake Rotor, 121.65113 (121.65113)
- CENTRIC PARTS Premium Brake Rotor, 120.47036 (120.47036)
- RAYBESTOS Buick Allure 08-09 Rotor, 580387 (580387)
- Centric Parts Automotive Brakes