Shop All Brake Rotors
Centric Parts
Standard Brake Rotor, 121.65102
Mfr # 121.65102
Zoro # G4470771
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lug Hole Quantity 6
- Nominal Thickness 20mm (0.787")
- Thickness 18.5mm (0.728")
- Style Plain
- Rotor Dia. 348mm (13.7")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 121.65102
- Zoro # G4470771
- Country of Origin Unknown
- Category Brake Rotors
Dimensions
Rotor Dia. | 348mm (13.7") |
Hub Hole Diameter | 90mm (3.54") |
Rotor Height | 86mm (3.386") |
Lug Holes Size | 15.3mm (0.602") |
Details
Lug Hole Quantity | 6 |
Nominal Thickness | 20mm (0.787") |
Thickness | 18.5mm (0.728") |
Style | Plain |
Bolt Circle | 135mm (5.31") |
Cryo Treating Option | Without Cryo Treating |
Rotor Design | Rotors Only |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Hydraulic Filter, Cartridge, P176220 (P176220)
- CURT Replacment Q20 5th Wheel Legs (16904)
- BALDWIN FILTERS Air Filter, 10-25/32 x 2-23/32 in. (PA3763)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B37)
- CENTRIC PARTS Standard Brake Rotor, 121.62176 (121.62176)
- CENTRIC PARTS Centric Premium Brake Rot, 120.51054 (120.51054)
- CENTRIC PARTS Premium Brake Rotor, 120.45072 (120.45072)
- CENTRIC PARTS Standard Brake Rotor, 121.44053 (121.44053)
- CENTRIC PARTS Premium Brake Rotor, 120.50022 (120.50022)
- CENTRIC PARTS Standard Brake Rotor, 121.44167 (121.44167)
- MOOG Hub Assembly, 513234 (513234)
- Centric Parts Brake Rotors