Shop All Brake Rotors
Centric Parts
Standard Brake Rotor, 121.65071
Mfr # 121.65071
Zoro # G4479810
product price: $57.65
/ea
$57.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lug Hole Quantity 8
- Nominal Thickness 30mm (1.181")
- Thickness 28mm (1.102")
- Style Plain
- Rotor Dia. 326mm (12.83")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 121.65071
- Zoro # G4479810
- Country of Origin Unknown
- Category Brake Rotors
Dimensions
Rotor Dia. | 326mm (12.83") |
Rotor Height | 98.5mm (3.878") |
Hub Hole Diameter | 127mm (5") |
Lug Holes Size | 16.1mm (0.63") |
Details
Lug Hole Quantity | 8 |
Nominal Thickness | 30mm (1.181") |
Thickness | 28mm (1.102") |
Style | Plain |
Bolt Circle | 170mm (6.69") |
Rotor Design | Rotors Only |
Cryo Treating Option | Without Cryo Treating |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Grease Seals, 14974 (14974)
- AGS Splice-Lok Brass Ferrule, 5/8", 2 pcs (AC4-04) (AC-4-04)
- RIGID INDUSTRIES D-Series Pro Hybrid Flood Led - Pair (602113)
- G.L. HUYETT D-Ring .12 x 7/8 x 1 CS ZC (DRINGZ-062)
- CENTRIC PARTS Standard Brake Rotor, 121.65107 (121.65107)
- CENTRIC PARTS Gcx Brake Rotor Fully Coated, 320.65145F (320.65145F)
- CENTRIC PARTS Standard Brake Rotor, 121.63052 (121.63052)
- CENTRIC PARTS Standard Brake Rotor, 121.35061 (121.35061)
- CENTRIC PARTS Standard Brake Rotor, 121.44158 (121.44158)
- CENTRIC PARTS Standard Brake Rotor, 121.44079 (121.44079)
- BOSCH Quietcast Disc Disc Brake Roto, 40011484 (40011484)
- Centric Parts Brake Rotors