Shop All Brake Rotors
Centric Parts
Standard Brake Rotor, 121.65051
Mfr # 121.65051
Zoro # G4478639
$50.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rotor Type Vented
- Lug Hole Quantity 5
- Nominal Thickness 26.1 mm
- Finish Uncoated
- Height 108 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Centric Parts
- MFR # 121.65051
- Zoro # G4478639
- Country of Origin Unknown
- Category Brake Rotors
Dimensions
Height | 108 mm |
Rotor Dia. | 286.5 mm |
Center Hole Diameter | 70.4 mm |
Bolt Circle Dia. | 114.3 mm |
Lug Hole Size | 1/2"-20 |
Details
Item | Brake Rotor |
Rotor Type | Vented |
Lug Hole Quantity | 5 |
Nominal Thickness | 26.1 mm |
Finish | Uncoated |
Style | Plain |
Minimum Thickness | 24.5 mm |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Molded Coolant Hose - Lower, 20611 (20611)
- BOMAR Right Latch Dog Assembly (P200053)
- AFTERMARKET Grain Drill Covering Chain (IMR20-0005)
- MAXXIMA LED License Plate Light (M25100L)
- CENTRIC PARTS Standard Brake Rotor, 121.44076 (121.44076)
- CENTRIC PARTS Premium Brake Rotor, 120.45071 (120.45071)
- CENTRIC PARTS Standard Brake Rotor, 121.66065 (121.66065)
- CENTRIC PARTS Premium Brake Rotor, 120.45093 (120.45093)
- CENTRIC PARTS Standard Brake Rotor, 121.65107 (121.65107)
- CENTRIC PARTS Premium Brake Rotor, 120.40040 (120.40040)
- BOSCH Quietcast Disc Disc Brake Roto, 52011562 (52011562)
- Centric Parts Brake Rotors