Shop All Brake Rotors
Centric Parts
Standard Brake Rotor, 121.65022
Mfr # 121.65022
Zoro # G4475181
product price: $71.39
/ea
$71.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rotor Type Vented
- Lug Hole Quantity 8
- Nominal Thickness 31.62 mm
- Height 130.6 mm
- Style Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 121.65022
- Zoro # G4475181
- Country of Origin Unknown
- Category Brake Rotors
Dimensions
Height | 130.6 mm |
Rotor Dia. | 319 mm |
Center Hole Diameter | 84.6 mm |
Lug Hole Size | 1/2"-20 |
Bolt Circle Dia. | 165.1 mm |
Details
Item | Brake Rotor |
Rotor Type | Vented |
Lug Hole Quantity | 8 |
Nominal Thickness | 31.62 mm |
Style | Plain |
Minimum Thickness | 29.97 mm |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Oil Filter Wrench, 3-1/8" x 3-7/8" (63250)
- BOBS MACHINE SHOP Bob's Machine 100-108001 Action Series Jac Plate - 8", 300 HP Max (100-108001)
- AMERICAN FORGE & FOUNDRY Mechanics Creeper, Heavy-Duty, 440 lb (57100)
- BENNETT MARINE Hydraulic Tubing - 30 (T1125-30)
- CENTRIC PARTS Premium Brake Rotor, 120.62099 (120.62099)
- CENTRIC PARTS Centric Premium Brake Rot, 120.51054 (120.51054)
- CENTRIC PARTS Standard Brake Rotor, 121.35061 (121.35061)
- CENTRIC PARTS Premium Brake Rotor, 120.40076 (120.40076)
- CENTRIC PARTS Premium Brake Rotor, 120.45093 (120.45093)
- CENTRIC PARTS Premium High Carbon Alloy Brake Rotor, 125.62086 (125.62086)
- MOOG Hub Brg, 513137 (513137)
- Centric Parts Brake Rotors