Shop All Brake Rotors
Centric Parts
Standard Brake Rotor, 121.46056
Mfr # 121.46056
Zoro # G4479171
product price: $84.95
/ea
Free Shipping & Returns
$84.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rotor Type Vented
- Bolt Hole Dia. (mm) 10 mm
- Nominal Thickness 40 mm
- Height 53.9 mm
- Outside Dia. 293 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 121.46056
- Zoro # G4479171
- Country of Origin Unknown
- Category Brake Rotors
Dimensions
Bolt Hole Dia. (mm) | 10 mm |
Height | 53.9 mm |
Outside Dia. | 293 mm |
Bolt Circle Dia. | 139.7 mm |
Center Hole Diameter | 114 mm |
Details
Rotor Type | Vented |
Nominal Thickness | 40 mm |
Surface Finish | Smooth |
Bolt Holes | 6 |
Bolt Thread Pitch | 1.5 mm |
Minimum Thickness | 38 mm |
Disc Mounting | Behind the Hub |
Vane Style | Straight |
Grade | Standard |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOWMATE 36in HEAVY-DUTY WIRELESS, RECHARGEABLE, LED LIGHT BAR W/7-PIN ROUND (TM36-7)
- CURT Ball Mount, Class 1, 1-1/4" Shank, 45019 (45019)
- K-TOOL INTERNATIONAL Strap Oil Filter Wrench, Heavy Duty (KTI-73731)
- C.E. SMITH Pkg Draw Bar Bag, 15 in. x 4 in. x 6 in. (27481)
- CENTRIC PARTS Standard Brake Rotor, 121.35061 (121.35061)
- CENTRIC PARTS Standard Brake Rotor, 121.42034 (121.42034)
- CENTRIC PARTS Standard Brake Rotor, 121.65107 (121.65107)
- CENTRIC PARTS Standard Brake Rotor, 121.44079 (121.44079)
- CENTRIC PARTS Standard Brake Rotor, 121.61103 (121.61103)
- CENTRIC PARTS Premium Brake Rotor, 120.45071 (120.45071)
- BOSCH Quietcast Disc Disc Brake Roto, 25010552 (25010552)
- Centric Parts Brake Rotors