Shop All Brake Rotors
Centric Parts
Standard Brake Rotor, 121.45033
Mfr # 121.45033
Zoro # G4468988
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rotor Type Solid
- Lug Hole Quantity 4
- Nominal Thickness 13 mm
- Height 37 mm
- Style Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Centric Parts
- MFR # 121.45033
- Zoro # G4468988
- Country of Origin Unknown
- Category Brake Rotors
Dimensions
Height | 37 mm |
Rotor Dia. | 219 mm |
Center Hole Diameter | 75 mm |
Lug Hole Size | 0.41 in |
Bolt Circle Dia. | 94 mm |
Details
Item | Brake Rotor |
Rotor Type | Solid |
Lug Hole Quantity | 4 |
Nominal Thickness | 13 mm |
Style | Plain |
Minimum Thickness | 11 mm |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S&G TOOL AID TIRE VALVE CORE TOOL (SG65150)
- MILTON Inflator Gauge, Analog, Straight Chuck (S-574A)
- GATES Hi-Power II Belts, B113 (B113)
- GROTE Reflector, Stick-On, Yellow, Round, Dia 3 In (40053)
- CENTRIC PARTS Standard Brake Rotor, 121.42063 (121.42063)
- CENTRIC PARTS Premium Brake Rotor, 120.40076 (120.40076)
- CENTRIC PARTS Standard Brake Rotor, 121.65113 (121.65113)
- CENTRIC PARTS Standard Brake Rotor, 121.44076 (121.44076)
- CENTRIC PARTS Standard Brake Rotor, 121.44053 (121.44053)
- CENTRIC PARTS Standard Brake Rotor, 121.65102 (121.65102)
- POWERSTOP Front Brake Rotor, AR8586EVC (AR8586EVC)
- Centric Parts Automotive Brakes