Shop All Brake Rotors
Centric Parts
Standard Brake Rotor, 121.44076
Mfr # 121.44076
Zoro # G4492788
product price: $33.39
/ea
$33.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rotor Type Vented
- Lug Hole Quantity 5
- Nominal Thickness 28 mm
- Height 51 mm
- Style Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 121.44076
- Zoro # G4492788
- Country of Origin Unknown
- Category Brake Rotors
Dimensions
Height | 51 mm |
Rotor Dia. | 275 mm |
Center Hole Diameter | 60.1 mm |
Lug Hole Size | 0.57 in |
Bolt Circle Dia. | 114.3 mm |
Details
Item | Brake Rotor |
Rotor Type | Vented |
Lug Hole Quantity | 5 |
Nominal Thickness | 28 mm |
Style | Plain |
Minimum Thickness | 26 mm |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Domestic Steel Brake Line, 3/16 x 20, BL-320 (BL-320)
- MOBIL Engine Oil, Mobil 1, 0W-30, 1 Qt. (112746)
- DISCO European Style Hose Clamps 40mm-60mm C/R 9mm Band W PK10 (11930PK)
- AGS Splice-Lok Clamp Locator Cage, 3/8" (AC7-05) (AC-7-05)
- CENTRIC PARTS Standard Brake Rotor, 121.62176 (121.62176)
- CENTRIC PARTS Premium Brake Rotor, 120.40040 (120.40040)
- CENTRIC PARTS Premium Oe Drilled Brake Rotor, 128.47039 (128.47039)
- CENTRIC PARTS Standard Brake Rotor, 121.35061 (121.35061)
- CENTRIC PARTS Standard Brake Rotor, 121.44079 (121.44079)
- CENTRIC PARTS Premium Brake Rotor, 120.45093 (120.45093)
- GENUINE Genuine Bolt W/ Washer For Hub 12X1.5X60 Wheel Hub Bolt, 31126760203 (31126760203)
- Centric Parts Brake Rotors