Shop All Brake Rotors
Centric Parts
Standard Brake Rotor, 121.43016
Mfr # 121.43016
Zoro # G4494389
$65.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Thickness 1.575in
- Height 2.260in
- Outside Dia. 293.400mm
- Vane Style Straight
- Solid Or Vented Type Rotor Vented
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Centric Parts
- MFR # 121.43016
- Zoro # G4494389
- Country of Origin Unknown
- Category Brake Rotors
Dimensions
Height | 2.260in |
Outside Dia. | 293.400mm |
Mounting Bolt Hole Circle Diameter | 136.000mm |
Mounting Bolt Hole Diameter | 12.300mm |
Center Hole Diameter | 4.331in |
Details
Nominal Thickness | 1.575in |
Vane Style | Straight |
Solid Or Vented Type Rotor | Vented |
Series | C-Tek Series |
Mounting Bolt Hole Quantity | 12 |
Disc Mounting [cntrc] | Behind the Hub |
Mounting Type | Behind the Hub |
Surface Type | Smooth |
Discard Thickness | 1.45in. |
Hub Hole/Whl Reg [cntrc] | 110mm |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Female Connector, 1/4-18, 1/2 In Tube Sz (1866X8X4)
- QUICKCABLE Flange Nut, Zinc, 3/8", PK50 (6708-050)
- GUNK Brake Cleaner and Degreaser, 14.00 oz. (M705)
- SURE SHOT Siphon Tube Assembly, 5 gal. (S-90)
- CENTRIC PARTS Premium High Carbon Alloy Brake Rotor, 125.33144 (125.33144)
- CENTRIC PARTS Premium High Carbon Alloy Brake Rotor, 125.62086 (125.62086)
- CENTRIC PARTS Gcx Brake Rotor Fully Coated, 320.65145F (320.65145F)
- CENTRIC PARTS Standard Brake Rotor, 121.61103 (121.61103)
- CENTRIC PARTS Premium Brake Rotor, 120.47032 (120.47032)
- CENTRIC PARTS Standard Brake Rotor, 121.66057 (121.66057)
- MOOG F Hub 02 Mountaineer/Exp, 515050 (515050)
- Centric Parts Automotive Brakes