Shop All Brake Rotors
Centric Parts
STANDARD BRAKE ROTOR
Mfr # 121.40007
Zoro # G802045213
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lug Hole Quantity 4
- Nominal Thickness 11mm (0.43")
- Thickness 9mm (0.35")
- Rotor Dia. 215mm (8.46")
- Style Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 121.40007
- Zoro # G802045213
- Country of Origin Unknown
- Category Brake Rotors
Dimensions
Rotor Dia. | 215mm (8.46") |
Hub Hole Diameter | 61mm (2.4") |
Rotor Height | 49.5mm (1.95") |
Lug Holes Size | 12.5mm (0.49") |
Details
Lug Hole Quantity | 4 |
Nominal Thickness | 11mm (0.43") |
Thickness | 9mm (0.35") |
Style | Plain |
Cryo Treating Option | Without Cryo Treating |
Rotor Design | Rotors Only |
Bolt Circle | 100mm (3.94") |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORMITE RACK AND SECTOR GEAR KIT-WITHOUT TILT OR (83221)
- WALKER EXHAUST Exhaust Pipe, 52314 (52314)
- HENGST Cabin Filter, E2945Lc (E2945LC)
- MAG 1 2 Cycle Conventional Engine Oil, Dark Blue, 2.6 Oz. (MAG60179)
- CENTRIC PARTS Premium Brake Rotor, 120.45093 (120.45093)
- CENTRIC PARTS Standard Brake Rotor, 121.35061 (121.35061)
- CENTRIC PARTS Premium Brake Rotor, 120.45071 (120.45071)
- CENTRIC PARTS Premium Brake Rotor, 120.47032 (120.47032)
- CENTRIC PARTS Standard Brake Rotor, 121.65113 (121.65113)
- CENTRIC PARTS Standard Brake Rotor, 121.44079 (121.44079)
- GENUINE Genuine Wheel Hub Bolt M121.5,31206783065 (31206783065)
- Centric Parts Automotive Brakes