Shop All Brake Rotors
Centric Parts
Standard Brake Rotor, 121.34066
Mfr # 121.34066
Zoro # G4502789
product price: $17.69
/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lug Hole Quantity 4
- Nominal Thickness 9.9mm (0.39")
- Thickness 8.4mm (0.33")
- Rotor Dia. 259mm (10.2")
- Style Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 121.34066
- Zoro # G4502789
- Country of Origin Unknown
- Category Brake Rotors
Dimensions
Rotor Dia. | 259mm (10.2") |
Lug Holes Size | 14.7mm (0.579") |
Rotor Height | 44mm (1.732") |
Hub Hole Diameter | 64.1mm (2.52") |
Details
Lug Hole Quantity | 4 |
Nominal Thickness | 9.9mm (0.39") |
Thickness | 8.4mm (0.33") |
Style | Plain |
Bolt Circle | 100mm (3.937") |
Rotor Design | Rotors Only |
Cryo Treating Option | Without Cryo Treating |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCOM DVD Training Program, WorkplaceSfty, 17min (V0000579SM)
- MOTHERS 16 Oz. California Gold Brazilian Carnauba Cleaner Wax Bottle, Yellow, Wax (5701)
- MOSMATIC Car Wash Wall Boom, 8.3 H, 7 ft. 5" L, SS (68.559)
- WEATHERTECH Front FloorLiners, Black, Model 444931 (444931)
- CENTRIC PARTS Centric Premium Brake Rot, 120.51054 (120.51054)
- CENTRIC PARTS Standard Brake Rotor, 121.61103 (121.61103)
- CENTRIC PARTS Standard Brake Rotor, 121.44158 (121.44158)
- CENTRIC PARTS Standard Brake Rotor, 121.35061 (121.35061)
- CENTRIC PARTS Standard Brake Rotor, 121.42034 (121.42034)
- CENTRIC PARTS Standard Brake Rotor, 121.62176 (121.62176)
- LANG TOOLS Brake Drum and Rotor Puller (833)
- Centric Parts Brake Rotors